Shop All Multi-purpose Air Hoses
Industrial Choice
3/8 x 75 ft EPDM Air-Water-Light Chemical 300PSI Steel Crimp 3/8MPT to 3/8 Swivel MPT Red
Mfr # RR3/8x75-300SC-6MP-6MPX
Zoro # G010992743
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 75 ft
- Material EPDM Rubber
- Inside Dia. 3/8 in
- Color Red
- Swivel Swivel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Industrial Choice
- MFR # RR3/8x75-300SC-6MP-6MPX
- Zoro # G010992743
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 75 ft |
Inside Dia. | 3/8 in |
Details
Material | EPDM Rubber |
Color | Red |
Swivel | Swivel |
Description
- •Air-Water-Light Chemical Application
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Pump, Hand-Hyd 767 (767)
- PIX V-Belt, Cogged 5/8 X 72 (5VX720)
- MAIN FILTER Hydraulic Filter, replaces PARKER 937795Q, Return Line, 25 micron, Inside-Out (MF0063477)
- J.W. WINCO Brass Fluid Level Sight w/ ESG Glass w/ Reflector - M16 x 1.5 Thread - J.W. Winco 160FMN6/A (743.3-11-M16X1.5-A)
- INDUSTRIAL CHOICE 1 x 50 ft Roll EPDM Air-Water-Light Chemical 300PSI Hose White (ICH-ER1-300WH-50)
- INDUSTRIAL CHOICE 1/4 x 25 ft Roll EPDM Air-Water-Light Chemical 200PSI Hose Red (ICH-ER1/4-200RD-25)
- INDUSTRIAL CHOICE 1.25 x 50 ft Roll EPDM Air-Water-Light Chemical 200PSI Hose Red (ICH-ER1.25-200RD-50)
- INDUSTRIAL CHOICE 3/4 x 400 ft Reel EPDM Air-Water-Light Chemical 300PSI Hose Yellow (ICH-ER3/4-300YL-400reel-1pc)
- INDUSTRIAL CHOICE 1/4 x 25 Ft Roll EPDM Air-Water-Light Chemical 300PSI Hose Red (ICH-ER1/4-300RD-25)
- INDUSTRIAL CHOICE 3/4 x 25 ft EPDM Air-Water-Light Chemical 300PSI Steel Crimp 3/4MPT to 3/4MPT Red (RR3/4x25-300SC-12MP-12MP)
- GATES 1/4" x 50 ft Multipurpose Air Hose 200 psi (28823)
- Industrial Choice Multi-purpose Air Hoses