Shop All Multi-purpose Air Hoses
Industrial Choice
3/8 x 75 ft EPDM Air-Water-Light Chemical 300PSI Steel Crimp 1/4MPT to 3/8 Swivel MPT Red
Mfr # RR3/8x75-300SC-4MP-6MPX
Zoro # G110992780
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 75 ft
- Material EPDM Rubber
- Swivel Swivel
- Color Red
- Inside Dia. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Choice
- MFR # RR3/8x75-300SC-4MP-6MPX
- Zoro # G110992780
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 75 ft |
Inside Dia. | 3/8 in |
Details
Material | EPDM Rubber |
Swivel | Swivel |
Color | Red |
Description
- •Air-Water-Light Chemical Application
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-6009JEM, Single Row Ball Brgs, 6009JEM (6009JEM)
- INTERSTATE PNEUMATICS Brass Hose Fitting, Connector, 1/2 Inch Barb x 3/8 Inch Female NPT End, PK 6 (FF68-D6)
- SPEEDAIRE Filter Bowl, For Dayton Standard Filters (1AKG7)
- CARLISLE 405-5M-15 Synchro-Cog HT Synchronous Belt (405-5M-15)
- INDUSTRIAL CHOICE 1.5 x 250 ft Roll EPDM Air-Water-Light Chemical 200PSI Hose Black (ICH-ER1.5-200BK-50)
- INDUSTRIAL CHOICE 3/4 x 50 ft Roll EPDM Air-Water-Light Chemical 300PSI Hose Red (ICH-ER3/4-300RD-50)
- INDUSTRIAL CHOICE 1/2 x 50 Ft Roll EPDM Air-Water-Light Chemical 300PSI Hose Red (ICH-ER1/2-300RD-50)
- INDUSTRIAL CHOICE 3/4 x 25 ft Roll EPDM Air-Water-Light Chemical 300PSI Hose Red (ICH-ER3/4-300RD-25)
- INDUSTRIAL CHOICE 3/4 x 25 ft EPDM Air-Water-Light Chemical 300PSI Steel Crimp 3/4MPT to 3/4MPT Red (RR3/4x25-300SC-12MP-12MP)
- INDUSTRIAL CHOICE 3/4 x 50 ft EPDM Air-Water-Light Chemical 200PSI Brass MPT to MPT Red (RR3/4x50-200)
- PRIMEFIT 1/4" x 1/4" Female to Female Coupling Brass, 25PCS (HF14F14F-B25-P)
- Industrial Choice Air Hoses