Shop All Multi-purpose Air Hoses
Industrial Choice
3/8 x 75 ft EPDM Air-Water-Light Chemical 200PSI Brass MPT to MPT Red
Mfr # RR3/8x75-200
Zoro # G610992754
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 75 ft
- Material EPDM Rubber
- Color Red
- Working Pressure (PSI) 200
- Outside Dia. 0.69 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Choice
- MFR # RR3/8x75-200
- Zoro # G610992754
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 75 ft |
Outside Dia. | 0.69 in |
Inside Dia. | 3/8 in |
Details
Material | EPDM Rubber |
Color | Red |
Working Pressure (PSI) | 200 |
Description
- •Air-Water-Light Chemical Application
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLBERG Vacuum Filter, 5 Micron (CSL-851-250HC)
- BLACK SWAN Utility/Monotop 1/2 pint with dauber (22270)
- PHOENIX AirCompressorSwitch, Standard, 35-150psi (69MB7Y)
- BRENNAN INDUSTRIES 16HB-16MORB Straight (4604-16-16-O)
- INDUSTRIAL CHOICE 3/4 x 400 ft Reel EPDM Air-Water-Light Chemical 300PSI Hose Yellow (ICH-ER3/4-300YL-400reel-1pc)
- INDUSTRIAL CHOICE 1 x 50 ft Roll EPDM Air-Water-Light Chemical 300PSI Hose White (ICH-ER1-300WH-50)
- INDUSTRIAL CHOICE 1/4 x 50 ft EPDM Air-Water-Light Chemical 200PSI Brass MPT to MPT Red (RR1/4x50-200)
- INDUSTRIAL CHOICE 3/4 x 500 ft Reel EPDM Air-Water-Light Chemical 200PSI Hose Black (ICH-ER3/4-200BK-500reel-1pc)
- INDUSTRIAL CHOICE 3/4 x 25 ft EPDM Air-Water-Light Chemical 300PSI Steel Crimp 3/4MPT to 3/4MPT Red (RR3/4x25-300SC-12MP-12MP)
- INDUSTRIAL CHOICE 1/4 x 25 Ft Roll EPDM Air-Water-Light Chemical 300PSI Hose Red (ICH-ER1/4-300RD-25)
- GROTE Rubber Air Hose 15 ft., Springs, Blue (81-0115-B)
- Industrial Choice Multi-purpose Air Hoses