Shop All Multi-purpose Air Hoses
Industrial Choice
3/8 x 700 Ft Reel EPDM Air-Water-Light Chemical 200PSI Hose Black
Mfr # ICH-ER3/8-200BK-700reel-1pc
Zoro # G910992645
product price: $939.99
/ea
Free Shipping & Returns
$939.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 700 ft
- Material EPDM Rubber
- Working Pressure (PSI) 200
- Color Black
- Inside Dia. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Choice
- MFR # ICH-ER3/8-200BK-700reel-1pc
- Zoro # G910992645
- Country of Origin Spain
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 700 ft |
Inside Dia. | 3/8 in |
Outside Dia. | 0.69' |
Details
Material | EPDM Rubber |
Working Pressure (PSI) | 200 |
Color | Black |
Temp. Range | -40 to 212 Degrees F |
Description
- •Air-Water-Light Chemical Application
- •Reels great for making custom lengths
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLEWS-EDELMANN Standard Duty Pistol Grease Gun (30-300)
- TRITAN Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore (HCFU208-24)
- NTN RadialDeep Groove Ball Brg 90 Mm Id X 160 Mm Od X 30 Mm W Double Shielded, 6218ZZ C3 EM L627 (6218ZZ C3 EM L627)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 2-7/8" Bore (SF-46)
- INDUSTRIAL CHOICE 5/8 x 50 Ft Roll EPDM Air-Water-Light Chemical 300PSI Hose Red (ICH-ER5/8-300RD-50)
- INDUSTRIAL CHOICE 1 x 50 ft Roll EPDM Air-Water-Light Chemical 300PSI Hose White (ICH-ER1-300WH-50)
- INDUSTRIAL CHOICE 1.25 x 50 ft Roll EPDM Air-Water-Light Chemical 200PSI Hose Red (ICH-ER1.25-200RD-50)
- INDUSTRIAL CHOICE 1/2 x 50 Ft Roll EPDM Air-Water-Light Chemical 300PSI Hose Red (ICH-ER1/2-300RD-50)
- INDUSTRIAL CHOICE 1/4 x 25 ft Roll EPDM Air-Water-Light Chemical 200PSI Hose Red (ICH-ER1/4-200RD-25)
- INDUSTRIAL CHOICE 1.5 x 250 ft Roll EPDM Air-Water-Light Chemical 200PSI Hose Black (ICH-ER1.5-200BK-50)
- INTERTOOL Hybrid Air Hose, 25 ft. x 1/4 in., Red (PT08-1761)
- Industrial Choice Multi-purpose Air Hoses