Shop All Multi-purpose Air Hoses
Industrial Choice
3/8 x 50 ft EPDM Air-Water-Light Chemical 300PSI Steel Crimp 1/4MPT to 3/8MPT Red
Mfr # RR3/8x50-300SC-4MP-6MP
Zoro # G610992709
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 50 ft
- Material EPDM Rubber
- Swivel No Swivel
- Color Red
- Inside Dia. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Choice
- MFR # RR3/8x50-300SC-4MP-6MP
- Zoro # G610992709
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 50 ft |
Inside Dia. | 3/8 in |
Details
Material | EPDM Rubber |
Swivel | No Swivel |
Color | Red |
Description
- •Air-Water-Light Chemical Application
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRC CRC 3-36® Multi-Purpose Lubricant & Corrosion Inhibitor, 5 Gallon, Pail, Petroleum (3009)
- CENTURY Motor, 1/3 HP, OEM Replacement Brand: Westinghouse (OWW4517)
- COXREELS Roller Guide, Bottom, 4-way (15354-6)
- RULAND Balanced Shaft Collar, 2pc, Bore 1.7500", Steel, OD 2 3/4" (SPB-28-F)
- INDUSTRIAL CHOICE 1/4 x 50 ft EPDM Air-Water-Light Chemical 200PSI Brass MPT to MPT Red (RR1/4x50-200)
- INDUSTRIAL CHOICE 1/2 x 50 Ft Roll EPDM Air-Water-Light Chemical 300PSI Hose Red (ICH-ER1/2-300RD-50)
- INDUSTRIAL CHOICE 3/4 x 500 ft Reel EPDM Air-Water-Light Chemical 200PSI Hose Black (ICH-ER3/4-200BK-500reel-1pc)
- INDUSTRIAL CHOICE 3/4 x 50 ft EPDM Air-Water-Light Chemical 200PSI Brass MPT to MPT Red (RR3/4x50-200)
- INDUSTRIAL CHOICE 3/4 x 50 ft Roll EPDM Air-Water-Light Chemical 300PSI Hose Red (ICH-ER3/4-300RD-50)
- INDUSTRIAL CHOICE 1 x 50 ft Roll EPDM Air-Water-Light Chemical 200PSI Hose Green (ICH-ER1-200GR-50)
- CONTINENTAL CONTITECH 1/2" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR05030-25-11)
- Industrial Choice Air Hoses