Shop All Multi-purpose Air Hoses
Industrial Choice
3/8 x 50 ft EPDM Air-Water-Light Chemical 300PSI Steel Crimp 1/4MPT to 3/8 Swivel MPT Red
Mfr # RR3/8x50-300SC-4MP-6MPX
Zoro # G910992768
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 50 ft
- Material EPDM Rubber
- Swivel Swivel
- Color Red
- Inside Dia. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Choice
- MFR # RR3/8x50-300SC-4MP-6MPX
- Zoro # G910992768
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 50 ft |
Inside Dia. | 3/8 in |
Details
Material | EPDM Rubber |
Swivel | Swivel |
Color | Red |
Description
- •Air-Water-Light Chemical Application
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Regulator, 3/8" NPT Ports, 30 Size, Bckflw (AR30K-N03-Z-B)
- NU-CALGON PENETRATE HD LOW VOC AEROSOL LUBRICANT (61107)
- EATON AEROQUIP Adpt, NMPT-MJIC, 3/8-18, 3/4-16, El (2249-6-8S)
- FESTO One-Way Flow Control Valve VFOF-LE-BAH-G18-Q6 (VFOF-LE-BAH-G18-Q6)
- INDUSTRIAL CHOICE 3/4 x 400 ft Reel EPDM Air-Water-Light Chemical 300PSI Hose Yellow (ICH-ER3/4-300YL-400reel-1pc)
- INDUSTRIAL CHOICE 3/8 x 50 Ft Roll EPDM Air-Water-Light Chemical 300PSI Hose Red (ICH-ER3/8-300RD-50)
- INDUSTRIAL CHOICE 1/2 x 50 Ft Roll EPDM Air-Water-Light Chemical 300PSI Hose Red (ICH-ER1/2-300RD-50)
- INDUSTRIAL CHOICE 1 x 75 ft EPDM Air-Water-Light Chemical 300PSI Steel Crimp 1MPT to 1 Swivel MPT Red (RR1x75-300SC-16MP-16MPX)
- INDUSTRIAL CHOICE 3/4 x 50 ft Roll EPDM Air-Water-Light Chemical 300PSI Hose Red (ICH-ER3/4-300RD-50)
- INDUSTRIAL CHOICE 5/8 x 100 Ft Roll EPDM Air-Water-Light Chemical 300PSI Hose Red (ICH-ER5/8-300RD-100)
- CONTINENTAL 3/4" x 5 ft Lead Hose 300 psi (HZR07530-05-14-G)
- Industrial Choice Multi-purpose Air Hoses