Shop All Multi-purpose Air Hoses
Industrial Choice
3/8 x 50 ft EPDM Air-Water-Light Chemical 300PSI Brass MPT to MPT Red
Mfr # RR3/8x50-300
Zoro # G110992797
product price: $91.15
/ea
Free Shipping & Returns
$91.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 50 ft
- Material EPDM Rubber
- Outside Dia. 0.69 in
- Color Red
- Inside Dia. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Choice
- MFR # RR3/8x50-300
- Zoro # G110992797
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 50 ft |
Outside Dia. | 0.69 in |
Inside Dia. | 3/8 in |
Details
Material | EPDM Rubber |
Color | Red |
Working Pressure (PSI) | 300 |
Description
- •Air-Water-Light Chemical Application
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON Washdown Motor, 5HP, 184JM Frame, 16-3/4"L (132451.00)
- GATES Multi-Speed Belts, 2926V1006 (2926V1006)
- D&D 43 1/2" Outside Length, 1 4/7" Top Width, 4 Ribs (4/3VX435)
- INTERSTATE PNEUMATICS Brass Hose Fitting, Connector, 3/8 Inch Barb x 1/4 Inch Female NPT End, PK 6 (FF46-D6)
- INDUSTRIAL CHOICE 3/8 x 50 ft EPDM Air-Water-Light Chemical 300PSI Steel Crimp 1/4MPT to 1/4MPT Red (RR3/8x50-300SC-4MP-4MP)
- INDUSTRIAL CHOICE 1 x 50 ft Roll EPDM Air-Water-Light Chemical 300PSI Hose White (ICH-ER1-300WH-50)
- INDUSTRIAL CHOICE 5/8 x 50 Ft Roll EPDM Air-Water-Light Chemical 300PSI Hose Red (ICH-ER5/8-300RD-50)
- INDUSTRIAL CHOICE 3/4 x 50 ft Roll EPDM Air-Water-Light Chemical 300PSI Hose White (ICH-ER3/4-300WH-50)
- INDUSTRIAL CHOICE 3/4 x 50 ft EPDM Air-Water-Light Chemical 200PSI Brass MPT to MPT Red (RR3/4x50-200)
- INDUSTRIAL CHOICE 3/4 x 100 ft Roll EPDM Air-Water-Light Chemical 200PSI Hose Red (ICH-ER3/4-200RD-100)
- REELCRAFT Lead Hose, Twin Inlet (S601031-4)
- Industrial Choice Multi-purpose Air Hoses