Shop All Multi-purpose Air Hoses
Industrial Choice
3/8 x 25 ft EPDM Air-Water-Light Chemical 300PSI Steel Crimp 3/8MPT to 3/8 Swivel MPT Red
Mfr # RR3/8x25-300SC-6MP-6MPX
Zoro # G110992728
product price: $72.85
/ea
$72.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 25 ft
- Material EPDM Rubber
- Swivel Swivel
- Inside Dia. 3/8 in
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Choice
- MFR # RR3/8x25-300SC-6MP-6MPX
- Zoro # G110992728
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 25 ft |
Inside Dia. | 3/8 in |
Details
Material | EPDM Rubber |
Swivel | Swivel |
Color | Red |
Description
- •Air-Water-Light Chemical Application
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER LINEAR B-Track Linear Actuator, 12VDC, 600 lb., 18 In (K2G10-12V-BR-18)
- BESTORQ BX142 Cogged Belt, 145 in Outside Length, 21/32 in Top Width, 1 Ribs (BX142)
- SOLBERG Filter/Silencer, Inlet (FS-10-050)
- DAYTON Run Capacitor, 17.5 MFD, 370V, Round (2MEC6)
- INDUSTRIAL CHOICE 1/4 x 50 ft EPDM Air-Water-Light Chemical 200PSI Brass MPT to MPT Red (RR1/4x50-200)
- INDUSTRIAL CHOICE 1 x 50 ft Roll EPDM Air-Water-Light Chemical 200PSI Hose Green (ICH-ER1-200GR-50)
- INDUSTRIAL CHOICE 1/4 x 25 ft Roll EPDM Air-Water-Light Chemical 200PSI Hose Red (ICH-ER1/4-200RD-25)
- INDUSTRIAL CHOICE 5/8 x 100 Ft Roll EPDM Air-Water-Light Chemical 300PSI Hose Red (ICH-ER5/8-300RD-100)
- INDUSTRIAL CHOICE 5/8 x 50 Ft Roll EPDM Air-Water-Light Chemical 300PSI Hose Red (ICH-ER5/8-300RD-50)
- INDUSTRIAL CHOICE 1/2 x 50 ft EPDM Air-Water-Light Chemical 300PSI Steel Crimp 1/2MPT to 1/2 Swivel MPT Red (RR1/2x50-300SC-8MP-8MPX)
- REELCRAFT 3/8" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi RD (S601012-50)
- Industrial Choice Air Hoses