Shop All Multi-purpose Air Hoses
Industrial Choice
3/8 x 25 ft EPDM Air-Water-Light Chemical 300PSI Steel Crimp 1/4MPT to 3/8MPT Red
Mfr # RR3/8x25-300SC-4MP-6MP
Zoro # G010992767
product price: $70.99
/ea
$70.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 25 ft
- Material EPDM Rubber
- Color Red
- Swivel No Swivel
- Inside Dia. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Choice
- MFR # RR3/8x25-300SC-4MP-6MP
- Zoro # G010992767
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 25 ft |
Inside Dia. | 3/8 in |
Details
Material | EPDM Rubber |
Color | Red |
Swivel | No Swivel |
Description
- •Air-Water-Light Chemical Application
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Filter/Regulator/Lubricator, 3 pcs. (C28-06-FLG0B)
- LENZ Internally-Mounted Tank Strainers Sump 9.9’’ Length, 50 Gpm (221203)
- SPEEDAIRE Filter/Regulator, 80 cfm, 150psi (4ZK83)
- EATON AEROQUIP Hose, Crimp Fitting, 5/8 in, -12, 3.31L (1AA12FJB10)
- INDUSTRIAL CHOICE 3/4 x 50 ft Roll EPDM Air-Water-Light Chemical 300PSI Hose White (ICH-ER3/4-300WH-50)
- INDUSTRIAL CHOICE 3/4 x 500 ft Reel EPDM Air-Water-Light Chemical 200PSI Hose Black (ICH-ER3/4-200BK-500reel-1pc)
- INDUSTRIAL CHOICE 1/2 x 50 Ft Roll EPDM Air-Water-Light Chemical 300PSI Hose Red (ICH-ER1/2-300RD-50)
- INDUSTRIAL CHOICE 1/4 x 25 ft EPDM Air-Water-Light Chemical 200PSI Brass MPT to MPT Red (RR1/4x25-200)
- INDUSTRIAL CHOICE 1.25 x 50 ft Roll EPDM Air-Water-Light Chemical 200PSI Hose Red (ICH-ER1.25-200RD-50)
- INDUSTRIAL CHOICE 3/8 x 50 ft EPDM Air-Water-Light Chemical 300PSI Steel Crimp 1/4MPT to 1/4MPT Red (RR3/8x50-300SC-4MP-4MP)
- FLEXZILLA Air Hose, 1/2" x 25, 3/8" MNPT Fittings (HFZ1225YW3)
- Industrial Choice Multi-purpose Air Hoses