Shop All Multi-purpose Air Hoses
Industrial Choice
3/8 x 25 ft EPDM Air-Water-Light Chemical 300PSI Steel Crimp 1/4MPT to 3/8 Swivel MPT Red
Mfr # RR3/8x25-300SC-4MP-6MPX
Zoro # G610992815
$67.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 25 ft
- Material EPDM Rubber
- Inside Dia. 3/8 in
- Color Red
- Swivel Swivel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Industrial Choice
- MFR # RR3/8x25-300SC-4MP-6MPX
- Zoro # G610992815
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 25 ft |
Inside Dia. | 3/8 in |
Details
Material | EPDM Rubber |
Color | Red |
Swivel | Swivel |
Description
- •Air-Water-Light Chemical Application
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC FRL, 1/4" NPT Ports, 20 Size (AC20-N02-3CZ-A)
- MAXIM Seal Kit, For 3 In Bore Tie Rod Cylinder (204503)
- MARATHON MOTORS 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 230/460V AC Voltage, 3,525 Nameplate RPM (184TTFBD6003)
- DAYTON C104 V-Belt, 108" Outside Length, 7/8" Top Width, 1 Ribs (3GWP3)
- INDUSTRIAL CHOICE 3/4 x 50 ft Roll EPDM Air-Water-Light Chemical 300PSI Hose Red (ICH-ER3/4-300RD-50)
- INDUSTRIAL CHOICE 1/4 x 25 Ft Roll EPDM Air-Water-Light Chemical 300PSI Hose Red (ICH-ER1/4-300RD-25)
- INDUSTRIAL CHOICE 3/8 x 25 Ft Roll EPDM Air-Water-Light Chemical 300PSI Hose Red (ICH-ER3/8-300RD-25)
- INDUSTRIAL CHOICE 3/4 x 100 ft Roll EPDM Air-Water-Light Chemical 200PSI Hose Red (ICH-ER3/4-200RD-100)
- INDUSTRIAL CHOICE 1/4 x 25 ft EPDM Air-Water-Light Chemical 200PSI Brass MPT to MPT Red (RR1/4x25-200)
- INDUSTRIAL CHOICE 1 x 50 ft Roll EPDM Air-Water-Light Chemical 200PSI Hose Green (ICH-ER1-200GR-50)
- CONTINENTAL Air Hose, 1/2"I.D., 5 ft. (HZY05030-05-11-G)
- Industrial Choice Multi-purpose Air Hoses