Shop All Multi-purpose Air Hoses
Industrial Choice
3/8 x 25 ft EPDM Air-Water-Light Chemical 300PSI Steel Crimp 1/4MPT to 1/4 Swivel MPT Red
Mfr # RR3/8x25-300SC-4MP-4MPX
Zoro # G110992636
product price: $71.85
/ea
$71.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 25 ft
- Material EPDM Rubber
- Inside Dia. 3/8 in
- Swivel Swivel
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Choice
- MFR # RR3/8x25-300SC-4MP-4MPX
- Zoro # G110992636
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 25 ft |
Inside Dia. | 3/8 in |
Details
Material | EPDM Rubber |
Swivel | Swivel |
Color | Red |
Description
- •Air-Water-Light Chemical Application
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Gasket, 1548 (01548)
- RULAND Shaft Collar, Clamp, 1Pc, 18mm, Steel (MCL-18-F)
- MEGADYNE MULTI-RIB POLY-V R360J 1X10 (360J10)
- BLACK & DECKER dustbuster(R) Cordless Hand Vacuum Replacement Filter (EVF100)
- INDUSTRIAL CHOICE 1.25 x 50 ft Roll EPDM Air-Water-Light Chemical 200PSI Hose Red (ICH-ER1.25-200RD-50)
- INDUSTRIAL CHOICE 3/4 x 50 ft EPDM Air-Water-Light Chemical 200PSI Brass MPT to MPT Red (RR3/4x50-200)
- INDUSTRIAL CHOICE 1/4 x 100 Ft Roll EPDM Air-Water-Light Chemical 200PSI Hose Red (ICH-ER1/4-200RD-100)
- INDUSTRIAL CHOICE 1 x 50 ft Roll EPDM Air-Water-Light Chemical 300PSI Hose White (ICH-ER1-300WH-50)
- INDUSTRIAL CHOICE 5/8 x 100 Ft Roll EPDM Air-Water-Light Chemical 300PSI Hose Red (ICH-ER5/8-300RD-100)
- INDUSTRIAL CHOICE 3/4 x 50 ft Roll EPDM Air-Water-Light Chemical 300PSI Hose Red (ICH-ER3/4-300RD-50)
- CONTINENTAL Air Hose, 1/4" ID x 100 ft., Black (HZB02520-100-G)
- Industrial Choice Air Hoses