Shop All Multi-purpose Air Hoses
Industrial Choice
3/8 x 100 Ft Roll EPDM Air-Water-Light Chemical 200Psi Hose Red
Mfr # ICH-ER3/8-200RD-100
Zoro # G910992683
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 100 ft
- Material EPDM Rubber
- Inside Dia. 3/8 in
- Working Pressure (PSI) 200
- Temp. Range -40 to 212 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Choice
- MFR # ICH-ER3/8-200RD-100
- Zoro # G910992683
- Country of Origin Spain
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 100 ft |
Inside Dia. | 3/8 in |
Outside Dia. | 0.66 in |
Details
Material | EPDM Rubber |
Working Pressure (PSI) | 200 |
Temp. Range | -40 to 212 Degrees F |
Color | Red |
Description
- •Air-Water-Light Chemical Application
- •Precut length perfect for whatever application you need
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, XL, 1 x 10in PL, T50 (100XL100)
- SURTEK Stainless Steel Hose Clamp 3/4" to 1-3/4" (137706)
- DART CONTROLS Pulse Generator, Hall Effect (PU-40E)
- B B MANUFACTURING 25AT5/710, Timing Belt, Polyurethane, Steel (25AT5/710)
- INDUSTRIAL CHOICE 1/4 x 100 ft EPDM Air-Water-Light Chemical 200PSI Brass MPT to MPT Red (RR1/4x100-200)
- INDUSTRIAL CHOICE 1.25 x 50 ft Roll EPDM Air-Water-Light Chemical 200PSI Hose Red (ICH-ER1.25-200RD-50)
- INDUSTRIAL CHOICE 3/8 x 50 ft EPDM Air-Water-Light Chemical 200PSI Brass MPT to MPT Red (RR3/8x50-200)
- INDUSTRIAL CHOICE 1/2 x 75 ft EPDM Air-Water-Light Chemical 300PSI Steel Crimp 1/2MPT to 3/4 Swivel MPT Red (RR1/2x75-300SC-8MP-12MPX)
- INDUSTRIAL CHOICE 3/4 x 25 ft Roll EPDM Air-Water-Light Chemical 300PSI Hose Red (ICH-ER3/4-300RD-25)
- INDUSTRIAL CHOICE 1/2 x 75 Ft Roll EPDM Air-Water-Light Chemical 300PSI Hose Red (ICH-ER1/2-300RD-75)
- CONTINENTAL 3/8" x 75' Green EPDM Rubber Air Hose, 300 PSI, 3/8" MNPT x FNPSM (HZG03830-75-31)
- Industrial Choice Multi-purpose Air Hoses