Shop All Multi-purpose Air Hoses
Industrial Choice
3/8 x 100 ft EPDM Air-Water-Light Chemical 300PSI Steel Crimp 3/8MPT to 3/8 Swivel MPT Red
Mfr # RR3/8x100-300SC-6MP-6MPX
Zoro # G110992742
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 100 ft
- Material EPDM Rubber
- Color Red
- Inside Dia. 3/8 in
- Swivel Swivel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Industrial Choice
- MFR # RR3/8x100-300SC-6MP-6MPX
- Zoro # G110992742
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 100 ft |
Inside Dia. | 3/8 in |
Details
Material | EPDM Rubber |
Color | Red |
Swivel | Swivel |
Description
- •Air-Water-Light Chemical Application
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER SS303 Plug, 3/8"MPT (38MPS)
- SKF Angular Contact Bearing, 60mm, O.D. 130mm (7312 BEGBM)
- DIXON Barbed Hose Fitting, Hose ID 3", BSPT (RST35A)
- SPEEDAIRE Spring, TTR4410202G (TTR4410202G)
- INDUSTRIAL CHOICE 1 x 25 ft EPDM Air-Water-Light Chemical 300PSI Steel Crimp 3/4MPT to 1 Swivel MPT Red (RR1x25-300SC-12MP-16MPX)
- INDUSTRIAL CHOICE 3/4 x 50 ft Roll EPDM Air-Water-Light Chemical 300PSI Hose White (ICH-ER3/4-300WH-50)
- INDUSTRIAL CHOICE 3/4 x 50 ft EPDM Air-Water-Light Chemical 200PSI Brass MPT to MPT Red (RR3/4x50-200)
- INDUSTRIAL CHOICE 1/2 x 75 ft EPDM Air-Water-Light Chemical 300PSI Steel Crimp 1/2MPT to 3/4 Swivel MPT Red (RR1/2x75-300SC-8MP-12MPX)
- INDUSTRIAL CHOICE 1/4 x 100 ft EPDM Air-Water-Light Chemical 200PSI Brass MPT to MPT Red (RR1/4x100-200)
- INDUSTRIAL CHOICE 3/8 x 50 ft EPDM Air-Water-Light Chemical 200PSI Brass MPT to MPT Red (RR3/8x50-200)
- INTERSTATE PNEUMATICS Rhino Red Rubber Hose 3/4 Inch x 400 feet 300 PSI (HA19-400E)
- Industrial Choice Air Hoses