Shop All Multi-purpose Air Hoses
Industrial Choice
3/8 x 100 ft EPDM Air-Water-Light Chemical 300PSI Steel Crimp 1/4MPT to 3/8MPT Red
Mfr # RR3/8x100-300SC-4MP-6MP
Zoro # G010992736
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 100 ft
- Material EPDM Rubber
- Swivel No Swivel
- Inside Dia. 3/8 in
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Industrial Choice
- MFR # RR3/8x100-300SC-4MP-6MP
- Zoro # G010992736
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 100 ft |
Inside Dia. | 3/8 in |
Details
Material | EPDM Rubber |
Swivel | No Swivel |
Color | Red |
Description
- •Air-Water-Light Chemical Application
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Manual Air Control Valve, 4-Way, 1/4in NPT (M212LS-11)
- 3M Safety Lever Assembly 06642, For 1 HP Tools, 1/pk (06642)
- BALDOR-RELIANCE 1.5Hp, 1760Rpm, 3Ph, 60Hz, 56H, 3526M, Open, F1 (ERM3154)
- FECHOMETAL USA Bolt Clamp 3/4 x 0.030 x 72" Stainl, PK5 (SPAFTA7208183N)
- INDUSTRIAL CHOICE 1 x 25 ft EPDM Air-Water-Light Chemical 300PSI Steel Crimp 3/4MPT to 1 Swivel MPT Red (RR1x25-300SC-12MP-16MPX)
- INDUSTRIAL CHOICE 5/8 x 100 Ft Roll EPDM Air-Water-Light Chemical 300PSI Hose Red (ICH-ER5/8-300RD-100)
- INDUSTRIAL CHOICE 5/8 x 50 Ft Roll EPDM Air-Water-Light Chemical 300PSI Hose Red (ICH-ER5/8-300RD-50)
- INDUSTRIAL CHOICE 1 x 50 ft Roll EPDM Air-Water-Light Chemical 200PSI Hose Green (ICH-ER1-200GR-50)
- INDUSTRIAL CHOICE 3/4 x 50 ft Roll EPDM Air-Water-Light Chemical 300PSI Hose White (ICH-ER3/4-300WH-50)
- INDUSTRIAL CHOICE 3/8 x 25 Ft Roll EPDM Air-Water-Light Chemical 300PSI Hose Red (ICH-ER3/8-300RD-25)
- CONTINENTAL 1/2" x 15' Blue EPDM Rubber Air Hose, 300 PSI, 1/2" MNPT x FNPSM (HZU05030-15-31)
- Industrial Choice Multi-purpose Air Hoses