Shop All Multi-purpose Air Hoses
Industrial Choice
3/8 x 100 ft EPDM Air-Water-Light Chemical 300PSI Steel Crimp 1/4MPT to 1/4 Swivel MPT Red
Mfr # RR3/8x100-300SC-4MP-4MPX
Zoro # G910992652
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 100 ft
- Material EPDM Rubber
- Inside Dia. 3/8 in
- Swivel Swivel
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Industrial Choice
- MFR # RR3/8x100-300SC-4MP-4MPX
- Zoro # G910992652
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 100 ft |
Inside Dia. | 3/8 in |
Details
Material | EPDM Rubber |
Swivel | Swivel |
Color | Red |
Description
- •Air-Water-Light Chemical Application
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Hose Barb to Male O-Ring Boss Adjustable Straight (4604X20X16)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 12 In Stroke (288-324)
- BESTORQ 5M Timing Belts, 225-5M-15 (225-5M-15)
- LOC-LINE BSPT Connector, 1/4 In, PK4 (41418)
- INDUSTRIAL CHOICE 1/4 x 25 Ft Roll EPDM Air-Water-Light Chemical 300PSI Hose Red (ICH-ER1/4-300RD-25)
- INDUSTRIAL CHOICE 1/2 x 25 Ft Roll EPDM Air-Water-Light Chemical 200PSI hose Red (ICH-ER1/2-200RD-25)
- INDUSTRIAL CHOICE 1 x 50 ft Roll EPDM Air-Water-Light Chemical 300PSI Hose White (ICH-ER1-300WH-50)
- INDUSTRIAL CHOICE 3/4 x 50 ft Roll EPDM Air-Water-Light Chemical 300PSI Hose White (ICH-ER3/4-300WH-50)
- INDUSTRIAL CHOICE 1.5 x 250 ft Roll EPDM Air-Water-Light Chemical 200PSI Hose Black (ICH-ER1.5-200BK-50)
- INDUSTRIAL CHOICE 3/4 x 50 ft Roll EPDM Air-Water-Light Chemical 300PSI Hose Red (ICH-ER3/4-300RD-50)
- CONTINENTAL CONTITECH 1" x 3 ft PVC Coupled Multipurpose Air Hose 250 psi YL (PLY10025-03-11)
- Industrial Choice Air Hoses