Shop All Multi-purpose Air Hoses
Industrial Choice
3/4 x 75 ft Roll EPDM Air-Water-Light Chemical 300PSI Hose Red
Mfr # ICH-ER3/4-300RD-75
Zoro # G010992705
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 75 ft
- Material EPDM Rubber
- Outside Dia. 1.16 in
- Color Red
- Working Pressure (PSI) 300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Industrial Choice
- MFR # ICH-ER3/4-300RD-75
- Zoro # G010992705
- Country of Origin Spain
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 75 ft |
Outside Dia. | 1.16 in |
Inside Dia. | 3/4 in |
Details
Material | EPDM Rubber |
Color | Red |
Working Pressure (PSI) | 300 |
Temp. Range | -40 to 212 Degrees F |
Description
- •Air-Water-Light Chemical Application
- •Precut length perfect for whatever application you need
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Filter Element, 40 Micron , 10 GPM, 924448, Synthetic (924448)
- BOWER Tapered Roller Bearing Cup - Single Cup; 2.375 In Od X 0.625 In W; Case Carburized Steel (1931)
- NUMATICS MK3 SNGL SIDE PORTS VALVE (031SA4412000030)
- SPEEDAIRE Breather Vent, 1/2" NPT, 7/8" dia. (1EJT8)
- INDUSTRIAL CHOICE 3/4 x 25 ft Roll EPDM Air-Water-Light Chemical 300PSI Hose Red (ICH-ER3/4-300RD-25)
- INDUSTRIAL CHOICE 1/4 x 100 ft EPDM Air-Water-Light Chemical 200PSI Brass MPT to MPT Red (RR1/4x100-200)
- INDUSTRIAL CHOICE 3/8 x 50 ft EPDM Air-Water-Light Chemical 200PSI Brass MPT to MPT Red (RR3/8x50-200)
- INDUSTRIAL CHOICE 1/2 x 50 Ft Roll EPDM Air-Water-Light Chemical 300PSI Hose Red (ICH-ER1/2-300RD-50)
- INDUSTRIAL CHOICE 1.25 x 50 ft Roll EPDM Air-Water-Light Chemical 200PSI Hose Red (ICH-ER1.25-200RD-50)
- INDUSTRIAL CHOICE 1/2 x 50 ft EPDM Air-Water-Light Chemical 300PSI Steel Crimp 1/2MPT to 1/2 Swivel MPT Red (RR1/2x50-300SC-8MP-8MPX)
- CONTINENTAL 1/2" x 75' Green EPDM Rubber Air Hose, 300 PSI, 1/2" MNPT x MNPT (HZG05030-75-11)
- Industrial Choice Multi-purpose Air Hoses