Shop All Multi-purpose Air Hoses
Industrial Choice
3/4 x 75 ft Roll EPDM Air-Water-Light Chemical 200PSI Hose Green
Mfr # ICH-ER3/4-200GR-75
Zoro # G910992812
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 75 ft
- Material EPDM Rubber
- Temp. Range -40 to 212 Degrees F
- Outside Dia. 1.11 in
- Working Pressure (PSI) 200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Industrial Choice
- MFR # ICH-ER3/4-200GR-75
- Zoro # G910992812
- Country of Origin Spain
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 75 ft |
Outside Dia. | 1.11 in |
Inside Dia. | 3/4 in |
Details
Material | EPDM Rubber |
Temp. Range | -40 to 212 Degrees F |
Working Pressure (PSI) | 200 |
Color | Green |
Description
- •Air-Water-Light Chemical Application
- •Precut length perfect for whatever application you need
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Straight Union, Push-to-Connect x Push-to-Connect, For 1/4 in x 1/4 in Tube OD, Brass, KQ2H07-00A (KQ2H07-00A)
- DYNABRADE Rear Bearing Plate (02673)
- TRITAN Spherical Plain, 12mm Bore, 22mm OD (GE 12C)
- DAYTON FC-3 Flexible Coupling (2X498)
- INDUSTRIAL CHOICE 1/2 x 75 Ft Roll EPDM Air-Water-Light Chemical 300PSI Hose Red (ICH-ER1/2-300RD-75)
- INDUSTRIAL CHOICE 3/4 x 50 ft Roll EPDM Air-Water-Light Chemical 300PSI Hose Red (ICH-ER3/4-300RD-50)
- INDUSTRIAL CHOICE 3/4 x 500 ft Reel EPDM Air-Water-Light Chemical 200PSI Hose Black (ICH-ER3/4-200BK-500reel-1pc)
- INDUSTRIAL CHOICE 1/2 x 25 Ft Roll EPDM Air-Water-Light Chemical 200PSI hose Red (ICH-ER1/2-200RD-25)
- INDUSTRIAL CHOICE 3/8 x 25 Ft Roll EPDM Air-Water-Light Chemical 300PSI Hose Red (ICH-ER3/8-300RD-25)
- INDUSTRIAL CHOICE 3/8 x 50 ft EPDM Air-Water-Light Chemical 200PSI Brass MPT to MPT Red (RR3/8x50-200)
- CONTINENTAL Air Hose, 1/2" ID x 15 ft., Black (IGBK05030-15-G)
- Industrial Choice Multi-purpose Air Hoses