Shop All Multi-purpose Air Hoses
Industrial Choice
3/4 x 50 ft Roll EPDM Air-Water-Light Chemical 200PSI Hose Red
Mfr # ICH-ER3/4-200RD-50
Zoro # G610992617
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 50 ft
- Material EPDM Rubber
- Color Red
- Temp. Range -40 to 212 Degrees F
- Working Pressure (PSI) 200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Choice
- MFR # ICH-ER3/4-200RD-50
- Zoro # G610992617
- Country of Origin Spain
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 50 ft |
Inside Dia. | 3/4 in |
Outside Dia. | 1.11 in |
Details
Material | EPDM Rubber |
Color | Red |
Temp. Range | -40 to 212 Degrees F |
Working Pressure (PSI) | 200 |
Description
- •Air-Water-Light Chemical Application
- •Precut length perfect for whatever application you need
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Barbed Hose Fitting, Hose ID 3", NPT (STC3525)
- PETROCHEM Food Grade SemiSyn Hydraulic Oil, ISO 68 (FOODSAFE HYDRAULIC FG-68-001)
- CRC Multi-Purpose Lubricant and Corrosion Inhibitor, 3-36, -50 to 250 Degrees F, 16 oz Spray Bottle (03007)
- SMC Flow Control Valve, 1/4 In Tube, 3/8 In (AS3211F-N03-07SD)
- INDUSTRIAL CHOICE 3/4 x 25 ft Roll EPDM Air-Water-Light Chemical 300PSI Hose Red (ICH-ER3/4-300RD-25)
- INDUSTRIAL CHOICE 1/2 x 75 Ft Roll EPDM Air-Water-Light Chemical 300PSI Hose Red (ICH-ER1/2-300RD-75)
- INDUSTRIAL CHOICE 1 x 50 ft Roll EPDM Air-Water-Light Chemical 200PSI Hose Green (ICH-ER1-200GR-50)
- INDUSTRIAL CHOICE 1/4 x 25 ft Roll EPDM Air-Water-Light Chemical 200PSI Hose Red (ICH-ER1/4-200RD-25)
- INDUSTRIAL CHOICE 3/8 x 50 ft EPDM Air-Water-Light Chemical 300PSI Steel Crimp 1/4MPT to 1/4MPT Red (RR3/8x50-300SC-4MP-4MP)
- INDUSTRIAL CHOICE 1.25 x 50 ft Roll EPDM Air-Water-Light Chemical 200PSI Hose Red (ICH-ER1.25-200RD-50)
- CONTINENTAL 2" x 50 ft Nitrile Coupled Multipurpose Air Hose 1000 psi YL (MSH200-50MF-G)
- Industrial Choice Air Hoses