Shop All Multi-purpose Air Hoses
Industrial Choice
3/4 x 50 ft EPDM Air-Water-Light Chemical 300PSI Brass MPT to MPT Red
Mfr # RR3/4x50-300
Zoro # G010992637
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 50 ft
- Material EPDM Rubber
- Inside Dia. 3/4 in
- Working Pressure (PSI) 300
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Choice
- MFR # RR3/4x50-300
- Zoro # G010992637
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 50 ft |
Inside Dia. | 3/4 in |
Outside Dia. | 1.16 in |
Details
Material | EPDM Rubber |
Working Pressure (PSI) | 300 |
Color | Red |
Description
- •Air-Water-Light Chemical Application
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE Delrin Coupling Chain, 4.27 In (N424CPLG)
- NATIONAL Small Bore Metric Seals, 40X72X7-R2LS32-S (40X72X7-R2LS32-S)
- DAYTON CX96 Cogged V-Belt, 100" Outside Length, 7/8" Top Width, 1 Ribs (4FJ50)
- DAYTON AX50 Cogged V-Belt, 52" Outside Length, 1/2" Top Width, 1 Ribs (3GWX4)
- INDUSTRIAL CHOICE 1 x 25 ft EPDM Air-Water-Light Chemical 300PSI Steel Crimp 3/4MPT to 1 Swivel MPT Red (RR1x25-300SC-12MP-16MPX)
- INDUSTRIAL CHOICE 3/4 x 100 ft Roll EPDM Air-Water-Light Chemical 200PSI Hose Red (ICH-ER3/4-200RD-100)
- INDUSTRIAL CHOICE 3/4 x 50 ft Roll EPDM Air-Water-Light Chemical 300PSI Hose White (ICH-ER3/4-300WH-50)
- INDUSTRIAL CHOICE 3/4 x 500 ft Reel EPDM Air-Water-Light Chemical 200PSI Hose Black (ICH-ER3/4-200BK-500reel-1pc)
- INDUSTRIAL CHOICE 1/4 x 50 ft EPDM Air-Water-Light Chemical 200PSI Brass MPT to MPT Red (RR1/4x50-200)
- INDUSTRIAL CHOICE 3/8 x 50 ft EPDM Air-Water-Light Chemical 200PSI Brass MPT to MPT Red (RR3/8x50-200)
- CONTINENTAL CONTITECH 1/2" x 10 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR05030-10-41)
- Industrial Choice Multi-purpose Air Hoses