Shop All Industrial Hoses
Industrial Choice
3/4 x 50 ft EPDM Air Hose 300PSI Thor Ends Red
Mfr # Jackhammer-300-R-50-Thor
Zoro # G910992676
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3/4 in
- Hose Length 50 ft
- Fitting Type Thor
- Hose Color Red
- Material EPDM Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Industrial Choice
- MFR # Jackhammer-300-R-50-Thor
- Zoro # G910992676
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 3/4 in |
Hose Length | 50 ft |
Details
Fitting Type | Thor |
Hose Color | Red |
Material | EPDM Rubber |
Description
- •Jackhammer Air Hose
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB HVAC Drive, AC, 7.5HP, 480V, 12.0A, VT, N1 (ACH580-01-012A-4)
- FOSTER Thru Socket, Hose Stem, 3/8"x3/8" (FS306)
- MITSUBOSHI Metric V-Belt SPB Type, 16.3mm x 3000mm (SPB3000)
- MTD Belt-V B Sec X 9 (01005377P)
- INDUSTRIAL CHOICE 3/4 x 50 ft EPDM Air Hose 300PSI Univesal/Crow Ends Yellow (Jackhammer-300-Y-50-U)
- INDUSTRIAL CHOICE 1 x 100 ft EPDM Air Hose 300PSI Univesal/Crow Ends Red (Jackhammer-1-300-R-100-U)
- INDUSTRIAL CHOICE 3/4 x 100 ft EPDM Air Hose 300PSI Univesal/Crow Ends Red (Jackhammer-300-R-100-U)
- INDUSTRIAL CHOICE 1 x 50 ft EPDM Air Hose 300PSI Univesal/Crow Ends Red (Jackhammer-1-300-R-50-U)
- SANI-LAV Washdown Hose, Pipe Size 1-1/8", 300" L (H253)
- MILTON 3/8" x 2 ft. Snubber Hose (681)
- PARKER 1/2''-RED MPTII-300 PSI (7094-50304)
- Industrial Choice Industrial Hoses