Shop All Multi-purpose Air Hoses
Industrial Choice
3/4 x 400 ft Reel EPDM Air-Water-Light Chemical 300PSI Hose Red
Mfr # ICH-ER3/4-300RD-400reel-1pc
Zoro # G410992787
product price: $790.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$790.99
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 400 ft
- Material EPDM Rubber
- Outside Dia. 1.16 in
- Temp. Range -40 to 212 Degrees F
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Choice
- MFR # ICH-ER3/4-300RD-400reel-1pc
- Zoro # G410992787
- Country of Origin Spain
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 400 ft |
Outside Dia. | 1.16 in |
Inside Dia. | 3/4 in |
Details
Material | EPDM Rubber |
Temp. Range | -40 to 212 Degrees F |
Color | Red |
Working Pressure (PSI) | 300 |
Description
- •Air-Water-Light Chemical Application
- •Reels great for making custom lengths
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/4, L 2, PK3 (CB121416)
- IGUS Female Rod End, 5/16-24, RH (EBRI-05 R)
- DODGE BK62 X 3/4 Sheave (BK62 X3/4 KWY 3/16 X3/32)
- GATES Predator Single Belts, SPB6000P (SPB6000P)
- INDUSTRIAL CHOICE 3/4 x 50 ft Roll EPDM Air-Water-Light Chemical 300PSI Hose Yellow (ICH-ER3/4-300YL-50)
- INDUSTRIAL CHOICE 1/4 x 25 Ft Roll EPDM Air-Water-Light Chemical 300PSI Hose Red (ICH-ER1/4-300RD-25)
- INDUSTRIAL CHOICE 3/4 x 50 ft Roll EPDM Air-Water-Light Chemical 300PSI Hose Red (ICH-ER3/4-300RD-50)
- INDUSTRIAL CHOICE 1 x 50 ft Roll EPDM Air-Water-Light Chemical 200PSI Hose Green (ICH-ER1-200GR-50)
- INDUSTRIAL CHOICE 3/8 x 50 ft EPDM Air-Water-Light Chemical 300PSI Steel Crimp 1/4MPT to 1/4MPT Red (RR3/8x50-300SC-4MP-4MP)
- INDUSTRIAL CHOICE 3/4 x 25 ft EPDM Air-Water-Light Chemical 300PSI Steel Crimp 3/4MPT to 3/4MPT Red (RR3/4x25-300SC-12MP-12MP)
- ATP 3/8" x 25 ft Braided Polyurethane Hose 210 psi BL (PBH38-25CB2)
- Industrial Choice Air Hoses