Shop All Multi-purpose Air Hoses
Industrial Choice
3/4 x 400 ft Reel EPDM Air-Water-Light Chemical 300PSI Hose Black
Mfr # ICH-ER3/4-300BK-400reel-1pc
Zoro # G210992758
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$762.99
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 400 ft
- Material EPDM Rubber
- Outside Dia. 1.16 in
- Temp. Range -40 to 212 Degrees F
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Industrial Choice
- MFR # ICH-ER3/4-300BK-400reel-1pc
- Zoro # G210992758
- Country of Origin Spain
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 400 ft |
Outside Dia. | 1.16 in |
Inside Dia. | 3/4 in |
Details
Material | EPDM Rubber |
Temp. Range | -40 to 212 Degrees F |
Color | Black |
Working Pressure (PSI) | 300 |
Description
- •Air-Water-Light Chemical Application
- •Reels great for making custom lengths
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP MGMN-400-M Grade BPS253-CVD Cut-Off & Grooving Insert (6024-3004)
- D&D 89" Outside Length, 5/8" Top Width, 1 Ribs (5LK890)
- FAFNIR Ball Bearings, #301KDD (301KDD)
- DEUBLIN Union, 3/4in BSP RH Rotor (257-907-284375)
- INDUSTRIAL CHOICE 5/8 x 100 Ft Roll EPDM Air-Water-Light Chemical 300PSI Hose Red (ICH-ER5/8-300RD-100)
- INDUSTRIAL CHOICE 3/4 x 50 ft EPDM Air-Water-Light Chemical 300PSI Steel Crimp 3/4MPT to 3/4 Swivel MPT Red (RR3/4x50-300SC-12MP-12MPX)
- INDUSTRIAL CHOICE 1/2 x 75 Ft Roll EPDM Air-Water-Light Chemical 300PSI Hose Red (ICH-ER1/2-300RD-75)
- INDUSTRIAL CHOICE 3/8 x 100 ft EPDM Air-Water-Light Chemical 300PSI Steel Crimp 1/4MPT to 1/4MPT Red (RR3/8x100-300SC-4MP-4MP)
- INDUSTRIAL CHOICE 3/4 x 25 ft EPDM Air-Water-Light Chemical 300PSI Steel Crimp 3/4MPT to 3/4MPT Red (RR3/4x25-300SC-12MP-12MP)
- INDUSTRIAL CHOICE 1/2 x 50 ft EPDM Air-Water-Light Chemical 300PSI Steel Crimp 1/2MPT to 1/2 Swivel MPT Red (RR1/2x50-300SC-8MP-8MPX)
- FRITA Frita 236231 0.37 in. x 6 ft. Master Mechanic Rubber Whip Hose (236231)
- Industrial Choice Air Hoses