Shop All Multi-purpose Air Hoses
Industrial Choice
3/4 x 25 ft EPDM Air-Water-Light Chemical 300PSI Brass MPT to MPT Red
Mfr # RR3/4x25-300
Zoro # G610992822
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 25 ft
- Material EPDM Rubber
- Color Red
- Working Pressure (PSI) 300
- Inside Dia. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Choice
- MFR # RR3/4x25-300
- Zoro # G610992822
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 25 ft |
Inside Dia. | 3/4 in |
Outside Dia. | 1.16 in |
Details
Material | EPDM Rubber |
Color | Red |
Working Pressure (PSI) | 300 |
Description
- •Air-Water-Light Chemical Application
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUMATICS Solenoid Air Control Valve, 1/4 In, 24VDC (152SA400M000061)
- USA INDUSTRIALS Rotary Shaft Seal - Type TC Buna-N - 50mm ID x 72mm OD x 8mm Thick (OS-TCH-50X72X8)
- D&D 45" Outside Length, 2/3" Top Width, 1 Ribs (B42/5L450)
- DEUBLIN Union SM 1/4 BSP RH (1005-000-049)
- INDUSTRIAL CHOICE 1/4 x 100 Ft Roll EPDM Air-Water-Light Chemical 200PSI Hose Red (ICH-ER1/4-200RD-100)
- INDUSTRIAL CHOICE 3/8 x 50 ft EPDM Air-Water-Light Chemical 200PSI Brass MPT to MPT Red (RR3/8x50-200)
- INDUSTRIAL CHOICE 3/4 x 25 ft Roll EPDM Air-Water-Light Chemical 300PSI Hose Red (ICH-ER3/4-300RD-25)
- INDUSTRIAL CHOICE 1/2 x 25 Ft Roll EPDM Air-Water-Light Chemical 200PSI hose Red (ICH-ER1/2-200RD-25)
- INDUSTRIAL CHOICE 1.25 x 50 ft Roll EPDM Air-Water-Light Chemical 200PSI Hose Red (ICH-ER1.25-200RD-50)
- INDUSTRIAL CHOICE 1 x 75 ft EPDM Air-Water-Light Chemical 300PSI Steel Crimp 1MPT to 1 Swivel MPT Red (RR1x75-300SC-16MP-16MPX)
- CONTINENTAL 3/8" x 3' Blue EPDM Rubber Air Hose, 300 PSI, 3/8" MNPT x MNPT (HZU03830-03-11)
- Industrial Choice Multi-purpose Air Hoses