Shop All Multi-purpose Air Hoses
Industrial Choice
3/4 x 100 ft Roll EPDM Air-Water-Light Chemical 300PSI Hose White
Mfr # ICH-ER3/4-300WH-100
Zoro # G110992643
product price: $394.99
/ea
Free Shipping & Returns
$394.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 100 ft
- Material EPDM Rubber
- Temp. Range -40 to 212 Degrees F
- Color White
- Working Pressure (PSI) 300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Choice
- MFR # ICH-ER3/4-300WH-100
- Zoro # G110992643
- Country of Origin Spain
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 100 ft |
Inside Dia. | 3/4 in |
Outside Dia. | 1.16 in |
Details
Material | EPDM Rubber |
Temp. Range | -40 to 212 Degrees F |
Color | White |
Working Pressure (PSI) | 300 |
Description
- •Air-Water-Light Chemical Application
- •Precut length perfect for whatever application you need
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Air Dryer, Membrane, 20 CFM, 1/2 In (AD0200-35)
- AMETEK Vacuum Mtr/Blwr, Peripheral, 2 Stge, 1 Spd (114786)
- RULAND Shaft Collar, Clamp, 2Pc, 42mm, Alum (MSP-42-AN)
- FOSTER Socket, Brass, w/Viton Seal, 1/8" (H1B-101)
- INDUSTRIAL CHOICE 1 x 50 ft Roll EPDM Air-Water-Light Chemical 200PSI Hose Green (ICH-ER1-200GR-50)
- INDUSTRIAL CHOICE 3/4 x 100 ft Roll EPDM Air-Water-Light Chemical 200PSI Hose Red (ICH-ER3/4-200RD-100)
- INDUSTRIAL CHOICE 3/4 x 50 ft Roll EPDM Air-Water-Light Chemical 300PSI Hose Yellow (ICH-ER3/4-300YL-50)
- INDUSTRIAL CHOICE 5/8 x 50 Ft Roll EPDM Air-Water-Light Chemical 300PSI Hose Red (ICH-ER5/8-300RD-50)
- INDUSTRIAL CHOICE 3/8 x 100 ft EPDM Air-Water-Light Chemical 300PSI Steel Crimp 1/4MPT to 1/4MPT Red (RR3/8x100-300SC-4MP-4MP)
- INDUSTRIAL CHOICE 3/8 x 50 ft EPDM Air-Water-Light Chemical 200PSI Brass MPT to MPT Red (RR3/8x50-200)
- CONTINENTAL 1/2" x 20' Green EPDM Rubber Air Hose, 300 PSI, 1/2" MNPT x MNPT (HZG05030-20-11)
- Industrial Choice Air Hoses