Shop All Multi-purpose Air Hoses
Industrial Choice
3/4 x 100 ft EPDM Air-Water-Light Chemical 300PSI Steel Crimp 3/4MPT to 3/4MPT Red
Mfr # RR3/4x100-300SC-12MP-12MP
Zoro # G510992670
product price: $366.99
/ea
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 100 ft
- Material EPDM Rubber
- Inside Dia. 3/4 in
- Swivel No Swivel
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Choice
- MFR # RR3/4x100-300SC-12MP-12MP
- Zoro # G510992670
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 100 ft |
Inside Dia. | 3/4 in |
Details
Material | EPDM Rubber |
Swivel | No Swivel |
Color | Red |
Description
- •Air-Water-Light Chemical Application
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Brush Set, 12/24VDC, 9/16 In L, PK2 (33K907)
- ZORO SELECT 1" Fixed Bore 1 Groove Standard V-Belt Pulley 8.25 in OD (AK841)
- SMC Straight, 5/16 in.x3/8 in., TubexTube (KQ2H09-11A)
- DYNABRADE Vanes, PK4 (01185)
- INDUSTRIAL CHOICE 1/2 x 50 Ft Roll EPDM Air-Water-Light Chemical 300PSI Hose Red (ICH-ER1/2-300RD-50)
- INDUSTRIAL CHOICE 1 x 75 ft EPDM Air-Water-Light Chemical 300PSI Steel Crimp 1MPT to 1 Swivel MPT Red (RR1x75-300SC-16MP-16MPX)
- INDUSTRIAL CHOICE 3/4 x 50 ft EPDM Air-Water-Light Chemical 200PSI Brass MPT to MPT Red (RR3/4x50-200)
- INDUSTRIAL CHOICE 1/4 x 75 ft EPDM Air-Water-Light Chemical 200PSI Brass MPT to MPT Red (RR1/4x75-200)
- INDUSTRIAL CHOICE 1.5 x 250 ft Roll EPDM Air-Water-Light Chemical 200PSI Hose Black (ICH-ER1.5-200BK-50)
- INDUSTRIAL CHOICE 1.25 x 50 ft Roll EPDM Air-Water-Light Chemical 200PSI Hose Red (ICH-ER1.25-200RD-50)
- CONTINENTAL Air Hose, 3/8"I.D., 5 ft. (HZB03820-05-33-G)
- Industrial Choice Multi-purpose Air Hoses