Shop All Multi-purpose Air Hoses
Industrial Choice
3/4 x 100 ft EPDM Air-Water-Light Chemical 200PSI Brass MPT to MPT Red
Mfr # RR3/4x100-200
Zoro # G910992720
product price: $316.99
/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 100 ft
- Material EPDM Rubber
- Inside Dia. 3/4 in
- Working Pressure (PSI) 200
- Outside Dia. 1.11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Choice
- MFR # RR3/4x100-200
- Zoro # G910992720
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 100 ft |
Inside Dia. | 3/4 in |
Outside Dia. | 1.11 in |
Details
Material | EPDM Rubber |
Working Pressure (PSI) | 200 |
Color | Red |
Description
- •Air-Water-Light Chemical Application
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK-6205VV, 6200 Series Single Row Deep Groove Ball Bearing, 6205VV (6205VV)
- PERFORMANCE TOOL Indus Grease Gun (W54292)
- BVA HYDRAULICS FITTING HEX NIPPLE 1/4"-18 NPTF MALE X 1/4"-18 NPTF MALE 10000PSI (FT104)
- WILKERSON Air Regulator, 1/4 In. NPT, 12 cfm, 300 psi (SR1-02-LAS0)
- INDUSTRIAL CHOICE 1/2 x 50 Ft Roll EPDM Air-Water-Light Chemical 300PSI Hose Red (ICH-ER1/2-300RD-50)
- INDUSTRIAL CHOICE 3/4 x 50 ft EPDM Air-Water-Light Chemical 300PSI Steel Crimp 3/4MPT to 3/4 Swivel MPT Red (RR3/4x50-300SC-12MP-12MPX)
- INDUSTRIAL CHOICE 1 x 50 ft Roll EPDM Air-Water-Light Chemical 200PSI Hose Green (ICH-ER1-200GR-50)
- INDUSTRIAL CHOICE 1/4 x 100 ft EPDM Air-Water-Light Chemical 200PSI Brass MPT to MPT Red (RR1/4x100-200)
- INDUSTRIAL CHOICE 1/2 x 75 Ft Roll EPDM Air-Water-Light Chemical 300PSI Hose Red (ICH-ER1/2-300RD-75)
- INDUSTRIAL CHOICE 1/2 x 75 ft EPDM Air-Water-Light Chemical 300PSI Steel Crimp 1/2MPT to 3/4 Swivel MPT Red (RR1/2x75-300SC-8MP-12MPX)
- CONTINENTAL 3/8" x 10' Yellow EPDM Rubber Air Hose, 300 PSI, 1/4" MNPT x FNPSM (HZY03830-10-33)
- Industrial Choice Air Hoses