Shop All Multi-purpose Air Hoses
Industrial Choice
1.5 x 250 ft Reel EPDM Air-Water-Light Chemical 200PSI Hose Red
Mfr # ICH-ER1.5-200RD-250reel-1pc
Zoro # G010992699
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,124.99
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 250 ft
- Material EPDM Rubber
- Temp. Range -40 to 212 Degrees F
- Outside Dia. 2.03 in
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Industrial Choice
- MFR # ICH-ER1.5-200RD-250reel-1pc
- Zoro # G010992699
- Country of Origin Spain
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 250 ft |
Outside Dia. | 2.03 in |
Inside Dia. | 1.5 in |
Details
Material | EPDM Rubber |
Temp. Range | -40 to 212 Degrees F |
Color | Red |
Working Pressure (PSI) | 200 |
Description
- •Air-Water-Light Chemical Application
- •Reels great for making custom lengths
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket replacement for 174368 Sears Craftsman 917.272262 belt, B87K (B87K)
- PARKER Filter Element, 2 Micron, 50 GPM, 3000 PSI (935193)
- D&D 36" Outside Length, 1/2" Top Width, 1 Ribs (4LK360)
- DDS Shaft Seal, 35 x 52 x 7 mm., Nitrile Rubber (355207TC)
- INDUSTRIAL CHOICE 1/2 x 50 ft EPDM Air-Water-Light Chemical 300PSI Steel Crimp 1/2MPT to 1/2 Swivel MPT Red (RR1/2x50-300SC-8MP-8MPX)
- INDUSTRIAL CHOICE 1/2 x 75 ft EPDM Air-Water-Light Chemical 300PSI Steel Crimp 1/2MPT to 3/4 Swivel MPT Red (RR1/2x75-300SC-8MP-12MPX)
- INDUSTRIAL CHOICE 1/4 x 25 ft EPDM Air-Water-Light Chemical 200PSI Brass MPT to MPT Red (RR1/4x25-200)
- INDUSTRIAL CHOICE 1/4 x 50 ft EPDM Air-Water-Light Chemical 200PSI Brass MPT to MPT Red (RR1/4x50-200)
- INDUSTRIAL CHOICE 1.5 x 250 ft Roll EPDM Air-Water-Light Chemical 200PSI Hose Black (ICH-ER1.5-200BK-50)
- INDUSTRIAL CHOICE 1 x 75 ft EPDM Air-Water-Light Chemical 300PSI Steel Crimp 1MPT to 1 Swivel MPT Red (RR1x75-300SC-16MP-16MPX)
- SPEEDAIRE 1/4" x 500 ft Nitrile Bulk Multipurpose Air Hose 300 psi YL (10A217)
- Industrial Choice Air Hoses