Shop All Multi-purpose Air Hoses
Industrial Choice
1/4 x 800 Ft Reel EPDM Air-Water-Light Chemical 300PSI Hose Red
Mfr # ICH-ER1/4-300RD-800reel-1pc
Zoro # G010992668
product price: $945.99
/ea
Free Shipping & Returns
$945.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 800 ft
- Material EPDM Rubber
- Temp. Range -40 to 212 Degrees F
- Color Red
- Inside Dia. 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Choice
- MFR # ICH-ER1/4-300RD-800reel-1pc
- Zoro # G010992668
- Country of Origin Spain
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 800 ft |
Inside Dia. | 1/4 in |
Outside Dia. | 0.55 in |
Details
Material | EPDM Rubber |
Temp. Range | -40 to 212 Degrees F |
Color | Red |
Working Pressure (PSI) | 300 |
Description
- •Air-Water-Light Chemical Application
- •Reels great for making custom lengths
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, TC, 1in ID, Nitrile Rubber (IN25.441.276.35TC)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/4"-18 Thread Size (71-3C6-4F)
- WESTWARD Oil Pump Kit, 55 gal. Capacity, For Oils (45CT51)
- SPRAYWAY Industrial White Grease (SW715-1)
- INDUSTRIAL CHOICE 3/4 x 50 ft Roll EPDM Air-Water-Light Chemical 300PSI Hose White (ICH-ER3/4-300WH-50)
- INDUSTRIAL CHOICE 3/8 x 50 Ft Roll EPDM Air-Water-Light Chemical 300PSI Hose Red (ICH-ER3/8-300RD-50)
- INDUSTRIAL CHOICE 1/2 x 75 Ft Roll EPDM Air-Water-Light Chemical 300PSI Hose Red (ICH-ER1/2-300RD-75)
- INDUSTRIAL CHOICE 3/4 x 50 ft Roll EPDM Air-Water-Light Chemical 300PSI Hose Yellow (ICH-ER3/4-300YL-50)
- INDUSTRIAL CHOICE 3/8 x 25 Ft Roll EPDM Air-Water-Light Chemical 300PSI Hose Red (ICH-ER3/8-300RD-25)
- INDUSTRIAL CHOICE 3/4 x 400 ft Reel EPDM Air-Water-Light Chemical 300PSI Hose Yellow (ICH-ER3/4-300YL-400reel-1pc)
- CONTINENTAL 3/4" x 75' Blue EPDM Rubber Air Hose, 300 PSI, 3/4" FNPSM x FNPSM (HZU07530-75-41)
- Industrial Choice Multi-purpose Air Hoses