Shop All Multi-purpose Air Hoses
Industrial Choice
1/4 x 800 Ft Reel EPDM Air-Water-Light Chemical 200PSI Hose Black
Mfr # ICH-ER1/4-200BK-800reel-1pc
Zoro # G610992662
product price: $579.99
/ea
Free Shipping & Returns
$579.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 800 ft
- Material EPDM Rubber
- Temp. Range -40 to 212 Degrees F
- Color Black
- Working Pressure (PSI) 200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Choice
- MFR # ICH-ER1/4-200BK-800reel-1pc
- Zoro # G610992662
- Country of Origin Spain
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 800 ft |
Outside Dia. | 0.505' |
Inside Dia. | 1/4 in |
Details
Material | EPDM Rubber |
Temp. Range | -40 to 212 Degrees F |
Color | Black |
Working Pressure (PSI) | 200 |
Description
- •Air-Water-Light Chemical Application
- •Reels great for making custom lengths
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN 3/4IN 300PSI NPT PNEUMATIC REGULATOR (602012)
- SMC Guided Cylndr, 25mm Bore, 30mm Stroke (MGPL25TF-30Z)
- FESTO Short-Stroke Cylinder ADVC-16-5-I-P (ADVC-16-5-I-P)
- CONTINENTAL Washdown Hose Assembly, Hose 25 ft. L, Hose Inside Dia.: 1/2" (CR050-25MF-G)
- INDUSTRIAL CHOICE 3/4 x 500 ft Reel EPDM Air-Water-Light Chemical 200PSI Hose Black (ICH-ER3/4-200BK-500reel-1pc)
- INDUSTRIAL CHOICE 1 x 75 ft EPDM Air-Water-Light Chemical 300PSI Steel Crimp 1MPT to 1 Swivel MPT Red (RR1x75-300SC-16MP-16MPX)
- INDUSTRIAL CHOICE 1 x 25 ft EPDM Air-Water-Light Chemical 300PSI Steel Crimp 3/4MPT to 1 Swivel MPT Red (RR1x25-300SC-12MP-16MPX)
- INDUSTRIAL CHOICE 3/8 x 100 ft EPDM Air-Water-Light Chemical 300PSI Steel Crimp 1/4MPT to 1/4MPT Red (RR3/8x100-300SC-4MP-4MP)
- INDUSTRIAL CHOICE 1/2 x 25 Ft Roll EPDM Air-Water-Light Chemical 200PSI hose Red (ICH-ER1/2-200RD-25)
- INDUSTRIAL CHOICE 3/4 x 50 ft EPDM Air-Water-Light Chemical 200PSI Brass MPT to MPT Red (RR3/4x50-200)
- REELCRAFT 3/4" x 150 ft PVC Low Pressure Air & Water Hose 250 psi (S601026-150)
- Industrial Choice Multi-purpose Air Hoses