Shop All Multi-purpose Air Hoses
Industrial Choice
1/4 x 75 ft EPDM Air-Water-Light Chemical 300PSI Brass MPT to MPT Red
Mfr # RR1/4x75-300
Zoro # G510992625
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 75 ft
- Material EPDM Rubber
- Working Pressure (PSI) 300
- Outside Dia. 0.100 in
- Inside Dia. 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Industrial Choice
- MFR # RR1/4x75-300
- Zoro # G510992625
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 75 ft |
Outside Dia. | 0.100 in |
Inside Dia. | 1/4 in |
Details
Material | EPDM Rubber |
Working Pressure (PSI) | 300 |
Color | Red |
Description
- •Air-Water-Light Chemical Application
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Manual Air Control Valve, 3-Way, 1/4In NPT (523831000)
- TIMKEN Tapered Roller Bearing <4 Od, Trb Single Cone <4 Od (639)
- DAYTON Carbonator Pump Motor, 1/3 HP, 115V, Hz: 60 (484H30)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN H9082, Pressure Line, 10 micron, Outside-In (MF0058810)
- INDUSTRIAL CHOICE 3/8 x 100 ft EPDM Air-Water-Light Chemical 300PSI Steel Crimp 1/4MPT to 1/4MPT Red (RR3/8x100-300SC-4MP-4MP)
- INDUSTRIAL CHOICE 5/8 x 100 Ft Roll EPDM Air-Water-Light Chemical 300PSI Hose Red (ICH-ER5/8-300RD-100)
- INDUSTRIAL CHOICE 1/2 x 75 ft EPDM Air-Water-Light Chemical 300PSI Steel Crimp 1/2MPT to 3/4 Swivel MPT Red (RR1/2x75-300SC-8MP-12MPX)
- INDUSTRIAL CHOICE 3/4 x 50 ft Roll EPDM Air-Water-Light Chemical 300PSI Hose White (ICH-ER3/4-300WH-50)
- INDUSTRIAL CHOICE 3/8 x 25 Ft Roll EPDM Air-Water-Light Chemical 300PSI Hose Red (ICH-ER3/8-300RD-25)
- INDUSTRIAL CHOICE 3/4 x 400 ft Reel EPDM Air-Water-Light Chemical 300PSI Hose Yellow (ICH-ER3/4-300YL-400reel-1pc)
- PRIMEFIT 0.25 in. x 50 ft. Poly Air Hose (PR395690)
- Industrial Choice Air Hoses