Shop All Multi-purpose Air Hoses
Industrial Choice
1/4 x 50 ft Roll EPDM Air-Water-Light Chemical 200PSI Hose Red
Mfr # ICH-ER1/4-200RD-50
Zoro # G010992774
$49.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 50 ft
- Material EPDM Rubber
- Temp. Range -40 to 212 Degrees F
- Working Pressure (PSI) 200
- Inside Dia. 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Industrial Choice
- MFR # ICH-ER1/4-200RD-50
- Zoro # G010992774
- Country of Origin Spain
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 50 ft |
Inside Dia. | 1/4 in |
Outside Dia. | 0.505 in |
Details
Material | EPDM Rubber |
Temp. Range | -40 to 212 Degrees F |
Working Pressure (PSI) | 200 |
Color | Red |
Description
- •Air-Water-Light Chemical Application
- •Precut length perfect for whatever application you need
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, B/5L, 21/32 x 81 in. OC (B78/5L810)
- RULAND Shaft Collar, Clamp, 1Pc, M10 x 1.5, SS (MTCL-10-1.5-SS)
- SPEEDAIRE Air Cylinder, 2 in Bore, 2 in Stroke, NFPA Double Acting (6X379)
- DDS Shaft Seal, SB, 205mm ID, Nitrile Rubber (20523015SB)
- INDUSTRIAL CHOICE 1/2 x 75 Ft Roll EPDM Air-Water-Light Chemical 300PSI Hose Red (ICH-ER1/2-300RD-75)
- INDUSTRIAL CHOICE 1 x 50 ft Roll EPDM Air-Water-Light Chemical 200PSI Hose Green (ICH-ER1-200GR-50)
- INDUSTRIAL CHOICE 1 x 75 ft EPDM Air-Water-Light Chemical 300PSI Steel Crimp 1MPT to 1 Swivel MPT Red (RR1x75-300SC-16MP-16MPX)
- INDUSTRIAL CHOICE 1.25 x 50 ft Roll EPDM Air-Water-Light Chemical 200PSI Hose Red (ICH-ER1.25-200RD-50)
- INDUSTRIAL CHOICE 5/8 x 100 Ft Roll EPDM Air-Water-Light Chemical 300PSI Hose Red (ICH-ER5/8-300RD-100)
- INDUSTRIAL CHOICE 3/8 x 50 ft EPDM Air-Water-Light Chemical 200PSI Brass MPT to MPT Red (RR3/8x50-200)
- CONTINENTAL CONTITECH 3/8" x 5 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB03830-05-53)
- Industrial Choice Air Hoses