Shop All Multi-purpose Air Hoses
Industrial Choice
1/4 x 25 ft EPDM Air-Water-Light Chemical 300PSI Brass MPT to MPT Red
Mfr # RR1/4x25-300
Zoro # G610992716
product price: $43.65
/ea
$43.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 25 ft
- Material EPDM Rubber
- Working Pressure (PSI) 300
- Inside Dia. 1/4 in
- Outside Dia. 0.100 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Choice
- MFR # RR1/4x25-300
- Zoro # G610992716
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 25 ft |
Inside Dia. | 1/4 in |
Outside Dia. | 0.100 in |
Details
Material | EPDM Rubber |
Working Pressure (PSI) | 300 |
Color | Red |
Description
- •Air-Water-Light Chemical Application
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER DRIVE INC Cast Iron Jaw Coupling Hub, Style L110, 1" Bore Diameter, 1/4 x 1/8 Keyway (L110-1)
- TRITAN Needle Clutch Brg, Drawn Cup, Bore .625" (RC101410)
- TRITAN Needle Brg, Drawn Cup, Bore 0.500 In (B85 OH)
- POWERMATE Check Valve, 1/2", 90 deg., R (031-0094RP)
- INDUSTRIAL CHOICE 3/4 x 25 ft Roll EPDM Air-Water-Light Chemical 300PSI Hose Red (ICH-ER3/4-300RD-25)
- INDUSTRIAL CHOICE 3/8 x 50 Ft Roll EPDM Air-Water-Light Chemical 300PSI Hose Red (ICH-ER3/8-300RD-50)
- INDUSTRIAL CHOICE 3/4 x 50 ft Roll EPDM Air-Water-Light Chemical 300PSI Hose Red (ICH-ER3/4-300RD-50)
- INDUSTRIAL CHOICE 3/4 x 50 ft EPDM Air-Water-Light Chemical 300PSI Steel Crimp 3/4MPT to 3/4 Swivel MPT Red (RR3/4x50-300SC-12MP-12MPX)
- INDUSTRIAL CHOICE 3/8 x 50 ft EPDM Air-Water-Light Chemical 300PSI Steel Crimp 1/4MPT to 1/4MPT Red (RR3/8x50-300SC-4MP-4MP)
- INDUSTRIAL CHOICE 1/4 x 25 ft EPDM Air-Water-Light Chemical 200PSI Brass MPT to MPT Red (RR1/4x25-200)
- ZEELINE 0.25 in. I.D. x 6 ft. Long High Pressure Hose - 0.25 in. Male NPT (1806)
- Industrial Choice Air Hoses