Shop All Multi-purpose Air Hoses
Industrial Choice
1/4 x 100 Ft Roll EPDM Air-Water-Light Chemical 300PSI Hose Red
Mfr # ICH-ER1/4-300RD-100
Zoro # G610992723
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 100 ft
- Material EPDM Rubber
- Temp. Range -40 to 212 Degrees F
- Color Red
- Outside Dia. 0.55 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Choice
- MFR # ICH-ER1/4-300RD-100
- Zoro # G610992723
- Country of Origin Spain
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 100 ft |
Outside Dia. | 0.55 in |
Inside Dia. | 1/4 in |
Details
Material | EPDM Rubber |
Temp. Range | -40 to 212 Degrees F |
Color | Red |
Working Pressure (PSI) | 300 |
Description
- •Air-Water-Light Chemical Application
- •Precut length perfect for whatever application you need
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, PS, 30mm, 6306 (6306/C3)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/4"-14 Thread Size, H Series (PHC12-12F)
- QA1 Male Stud Rod End, LH, 1/4-28 (CML4S)
- AIGNEP USA Universal Flow Control, 1/2 In, NPT x Tube (88978-08-08)
- INDUSTRIAL CHOICE 3/4 x 500 ft Reel EPDM Air-Water-Light Chemical 200PSI Hose Black (ICH-ER3/4-200BK-500reel-1pc)
- INDUSTRIAL CHOICE 1.5 x 250 ft Roll EPDM Air-Water-Light Chemical 200PSI Hose Black (ICH-ER1.5-200BK-50)
- INDUSTRIAL CHOICE 1.25 x 50 ft Roll EPDM Air-Water-Light Chemical 200PSI Hose Red (ICH-ER1.25-200RD-50)
- INDUSTRIAL CHOICE 3/8 x 50 Ft Roll EPDM Air-Water-Light Chemical 300PSI Hose Red (ICH-ER3/8-300RD-50)
- INDUSTRIAL CHOICE 3/4 x 50 ft Roll EPDM Air-Water-Light Chemical 300PSI Hose White (ICH-ER3/4-300WH-50)
- INDUSTRIAL CHOICE 1/2 x 50 Ft Roll EPDM Air-Water-Light Chemical 300PSI Hose Red (ICH-ER1/2-300RD-50)
- CONTINENTAL CONTITECH 1/2" x 3 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR05030-03-31)
- Industrial Choice Multi-purpose Air Hoses