Shop All Multi-purpose Air Hoses
Industrial Choice
1.25 x 50 ft Roll EPDM Air-Water-Light Chemical 200PSI Hose Black
Mfr # ICH-ER1.25-200BK-50
Zoro # G610992792
product price: $289.99
/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 50 ft
- Material EPDM Rubber
- Working Pressure (PSI) 200
- Inside Dia. 1.25 in
- Temp. Range -40 to 212 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Choice
- MFR # ICH-ER1.25-200BK-50
- Zoro # G610992792
- Country of Origin Spain
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 50 ft |
Inside Dia. | 1.25 in |
Outside Dia. | 1.79 in |
Details
Material | EPDM Rubber |
Working Pressure (PSI) | 200 |
Temp. Range | -40 to 212 Degrees F |
Color | Black |
Description
- •Air-Water-Light Chemical Application
- •Precut length perfect for whatever application you need
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOYO Needle Roller Brg, 812, 1/2in Bore, Open (B-812)
- ZSI Python Hose Clamp, 1/2 to 2-1/2", SS316 (PY-3231)
- CONTINENTAL 1/4" ID x 250 ft Buna-N Bulk Push-On Hose 400 PSI BK (20307751)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 5.90" OD (5V593)
- INDUSTRIAL CHOICE 1/4 x 75 ft EPDM Air-Water-Light Chemical 200PSI Brass MPT to MPT Red (RR1/4x75-200)
- INDUSTRIAL CHOICE 3/4 x 400 ft Reel EPDM Air-Water-Light Chemical 300PSI Hose Yellow (ICH-ER3/4-300YL-400reel-1pc)
- INDUSTRIAL CHOICE 1 x 75 ft EPDM Air-Water-Light Chemical 300PSI Steel Crimp 1MPT to 1 Swivel MPT Red (RR1x75-300SC-16MP-16MPX)
- INDUSTRIAL CHOICE 5/8 x 100 Ft Roll EPDM Air-Water-Light Chemical 300PSI Hose Red (ICH-ER5/8-300RD-100)
- INDUSTRIAL CHOICE 3/4 x 50 ft EPDM Air-Water-Light Chemical 200PSI Brass MPT to MPT Red (RR3/4x50-200)
- INDUSTRIAL CHOICE 3/4 x 50 ft EPDM Air-Water-Light Chemical 300PSI Steel Crimp 3/4MPT to 3/4 Swivel MPT Red (RR3/4x50-300SC-12MP-12MPX)
- CONTINENTAL CONTITECH 3/8" x 10 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB03830-10-53)
- Industrial Choice Multi-purpose Air Hoses