Shop All Multi-purpose Air Hoses
Industrial Choice
1.25 x 300 ft Reel EPDM Air-Water-Light Chemical 200PSI Hose Red
Mfr # ICH-ER1.25-200RD-300reel-1pc
Zoro # G610992778
product price: $1,133.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$1,133.99
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 300 ft
- Material EPDM Rubber
- Outside Dia. 1.79 in
- Color Red
- Temp. Range -40 to 212 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Choice
- MFR # ICH-ER1.25-200RD-300reel-1pc
- Zoro # G610992778
- Country of Origin Spain
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 300 ft |
Outside Dia. | 1.79 in |
Inside Dia. | 1.25 in |
Details
Material | EPDM Rubber |
Color | Red |
Temp. Range | -40 to 212 Degrees F |
Working Pressure (PSI) | 200 |
Description
- •Air-Water-Light Chemical Application
- •Reels great for making custom lengths
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor, 1/3 HP, Jet Pump (5K955)
- RULAND Shaft Collar, Threaded, 2Pc, 1/2-20 In, St (TSP-8-20-F)
- NATIONAL Small Bore Inch Seal, 415035V (415035V)
- CONTROL DEVICES Air Safety Valve, 1-1/4 In Inlet, 125 psi (SW12-0A125)
- INDUSTRIAL CHOICE 3/8 x 50 Ft Roll EPDM Air-Water-Light Chemical 300PSI Hose Red (ICH-ER3/8-300RD-50)
- INDUSTRIAL CHOICE 3/4 x 50 ft Roll EPDM Air-Water-Light Chemical 300PSI Hose White (ICH-ER3/4-300WH-50)
- INDUSTRIAL CHOICE 3/4 x 50 ft EPDM Air-Water-Light Chemical 300PSI Steel Crimp 3/4MPT to 3/4 Swivel MPT Red (RR3/4x50-300SC-12MP-12MPX)
- INDUSTRIAL CHOICE 1/2 x 50 ft EPDM Air-Water-Light Chemical 300PSI Steel Crimp 1/2MPT to 1/2 Swivel MPT Red (RR1/2x50-300SC-8MP-8MPX)
- INDUSTRIAL CHOICE 3/8 x 50 ft EPDM Air-Water-Light Chemical 200PSI Brass MPT to MPT Red (RR3/8x50-200)
- INDUSTRIAL CHOICE 1.25 x 50 ft Roll EPDM Air-Water-Light Chemical 200PSI Hose Red (ICH-ER1.25-200RD-50)
- CONTINENTAL CONTITECH 3/4" x 5 ft PVC Coupled Multipurpose Air Hose 250 psi BL (PLB07525-05-31)
- Industrial Choice Multi-purpose Air Hoses