Shop All Multi-purpose Air Hoses
Industrial Choice
1.25 x 300 ft Reel EPDM Air-Water-Light Chemical 200PSI Hose Black
Mfr # ICH-ER1.25-200BK-300reel-1pc
Zoro # G410992794
product price: $1,133.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$1,133.99
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 300 ft
- Material EPDM Rubber
- Working Pressure (PSI) 200
- Inside Dia. 1.25 in
- Outside Dia. 1.79 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Choice
- MFR # ICH-ER1.25-200BK-300reel-1pc
- Zoro # G410992794
- Country of Origin Spain
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 300 ft |
Inside Dia. | 1.25 in |
Outside Dia. | 1.79 in |
Details
Material | EPDM Rubber |
Working Pressure (PSI) | 200 |
Temp. Range | -40 to 212 Degrees F |
Color | Black |
Description
- •Air-Water-Light Chemical Application
- •Reels great for making custom lengths
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Grease Fitting, 1/8"-27PTF CS Z3 (H1610NZ3)
- NTN NTN R6ZZ, RadialDeep Groove Ball Bearing 0375 In Id X 0875 In Od X 02812 In W Double Shielded (R6ZZ)
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 3.75 in OD (AK3934)
- MBL V BELT 1/2"" X 33"" (4LK330A)
- INDUSTRIAL CHOICE 3/4 x 50 ft Roll EPDM Air-Water-Light Chemical 300PSI Hose Yellow (ICH-ER3/4-300YL-50)
- INDUSTRIAL CHOICE 3/4 x 50 ft EPDM Air-Water-Light Chemical 200PSI Brass MPT to MPT Red (RR3/4x50-200)
- INDUSTRIAL CHOICE 1 x 50 ft Roll EPDM Air-Water-Light Chemical 300PSI Hose White (ICH-ER1-300WH-50)
- INDUSTRIAL CHOICE 3/4 x 400 ft Reel EPDM Air-Water-Light Chemical 300PSI Hose Yellow (ICH-ER3/4-300YL-400reel-1pc)
- INDUSTRIAL CHOICE 3/4 x 500 ft Reel EPDM Air-Water-Light Chemical 200PSI Hose Black (ICH-ER3/4-200BK-500reel-1pc)
- INDUSTRIAL CHOICE 3/4 x 50 ft EPDM Air-Water-Light Chemical 300PSI Steel Crimp 3/4MPT to 3/4 Swivel MPT Red (RR3/4x50-300SC-12MP-12MPX)
- FLEXZILLA Pro Heavy Duty Plug, 3/8" FNPT, 1/2" Bod (A55630FZ)
- Industrial Choice Air Hoses