Shop All Multi-purpose Air Hoses
Industrial Choice
1/2 x 75 ft EPDM Air-Water-Light Chemical 300PSI Steel Crimp 3/8MPT to 1/2MPT Red
Mfr # RR1/2x75-300SC-6MP-8MP
Zoro # G910992805
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 75 ft
- Material EPDM Rubber
- Color Red
- Swivel No Swivel
- Inside Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Choice
- MFR # RR1/2x75-300SC-6MP-8MP
- Zoro # G910992805
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 75 ft |
Inside Dia. | 1/2 in |
Details
Material | EPDM Rubber |
Color | Red |
Swivel | No Swivel |
Description
- •Air-Water-Light Chemical Application
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL CLAMPS Couplings, 2Clamps, Silver, For Pipe 2 (6218070)
- CARLISLE 1610-14MPT-90 Panther Synchronous Belt (1610-14MPT-90)
- CLIMAX METAL PRODUCTS 1C-037 One-Piece Clamping Collar (1C-037)
- TRITAN Min Ball Bearing, SS, 0.375In Bore Dia (SSR6 2RS FM222)
- INDUSTRIAL CHOICE 3/4 x 50 ft Roll EPDM Air-Water-Light Chemical 300PSI Hose Red (ICH-ER3/4-300RD-50)
- INDUSTRIAL CHOICE 1/4 x 25 ft EPDM Air-Water-Light Chemical 200PSI Brass MPT to MPT Red (RR1/4x25-200)
- INDUSTRIAL CHOICE 1 x 25 ft EPDM Air-Water-Light Chemical 300PSI Steel Crimp 3/4MPT to 1 Swivel MPT Red (RR1x25-300SC-12MP-16MPX)
- INDUSTRIAL CHOICE 1/4 x 50 ft EPDM Air-Water-Light Chemical 200PSI Brass MPT to MPT Red (RR1/4x50-200)
- INDUSTRIAL CHOICE 1/2 x 75 Ft Roll EPDM Air-Water-Light Chemical 300PSI Hose Red (ICH-ER1/2-300RD-75)
- INDUSTRIAL CHOICE 1/2 x 75 ft EPDM Air-Water-Light Chemical 300PSI Steel Crimp 1/2MPT to 3/4 Swivel MPT Red (RR1/2x75-300SC-8MP-12MPX)
- CONTINENTAL CONTITECH 3/4" x 15 ft PVC Coupled Multipurpose Air Hose 250 psi BL (PLB07525-15-41)
- Industrial Choice Multi-purpose Air Hoses