Shop All Multi-purpose Air Hoses
Industrial Choice
1/2 x 75 ft EPDM Air-Water-Light Chemical 300PSI Steel Crimp 3/8MPT to 1/2 Swivel MPT Red
Mfr # RR1/2x75-300SC-6MP-8MPX
Zoro # G010992712
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 75 ft
- Material EPDM Rubber
- Color Red
- Inside Dia. 1/2 in
- Swivel Swivel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Industrial Choice
- MFR # RR1/2x75-300SC-6MP-8MPX
- Zoro # G010992712
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 75 ft |
Inside Dia. | 1/2 in |
Details
Material | EPDM Rubber |
Color | Red |
Swivel | Swivel |
Description
- •Air-Water-Light Chemical Application
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Parallel Gripper EHPS-20-A (EHPS-20-A)
- ARO Filter Element, Standard, For 1000 Series (104295)
- LOC-LINE Double Socket, Black, 3/4", PK20 (69554-BLK)
- HERITAGE Grease Fitting, 3/8"-24UNF 90D CS Z3 (H1708Z3)
- INDUSTRIAL CHOICE 1/4 x 75 ft EPDM Air-Water-Light Chemical 200PSI Brass MPT to MPT Red (RR1/4x75-200)
- INDUSTRIAL CHOICE 1 x 50 ft Roll EPDM Air-Water-Light Chemical 300PSI Hose White (ICH-ER1-300WH-50)
- INDUSTRIAL CHOICE 3/8 x 50 Ft Roll EPDM Air-Water-Light Chemical 300PSI Hose Red (ICH-ER3/8-300RD-50)
- INDUSTRIAL CHOICE 1.25 x 50 ft Roll EPDM Air-Water-Light Chemical 200PSI Hose Red (ICH-ER1.25-200RD-50)
- INDUSTRIAL CHOICE 3/4 x 50 ft Roll EPDM Air-Water-Light Chemical 300PSI Hose Red (ICH-ER3/4-300RD-50)
- INDUSTRIAL CHOICE 3/4 x 50 ft Roll EPDM Air-Water-Light Chemical 300PSI Hose Yellow (ICH-ER3/4-300YL-50)
- VELVAC Air Hose Assembly 3/8 X 3/8 X 54,146554 (146554)
- Industrial Choice Multi-purpose Air Hoses