Shop All Multi-purpose Air Hoses
Industrial Choice
1/2 x 75 ft EPDM Air-Water-Light Chemical 300PSI Steel Crimp 1/2MPT to 1/2MPT Red
Mfr # RR1/2x75-300SC-8MP-8MP
Zoro # G110992650
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 75 ft
- Material EPDM Rubber
- Swivel No Swivel
- Color Red
- Inside Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Industrial Choice
- MFR # RR1/2x75-300SC-8MP-8MP
- Zoro # G110992650
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 75 ft |
Inside Dia. | 1/2 in |
Details
Material | EPDM Rubber |
Swivel | No Swivel |
Color | Red |
Description
- •Air-Water-Light Chemical Application
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS 7/8" Fixed Bore 1 Groove Variable Pitch Pulley 3.75" OD (1VP4078)
- SKF SKF 6208 2RSJEM, Single Row Ball Bearings (6208 2RSJEM)
- FREEMAN PTTO 8 oz. Air Tool Oil (PTTO)
- CARTER BEARINGS 1.25", Needle Yoke Roller, Urethane Outer, Sealed (YRT-40-S)
- INDUSTRIAL CHOICE 5/8 x 50 Ft Roll EPDM Air-Water-Light Chemical 300PSI Hose Red (ICH-ER5/8-300RD-50)
- INDUSTRIAL CHOICE 5/8 x 100 Ft Roll EPDM Air-Water-Light Chemical 300PSI Hose Red (ICH-ER5/8-300RD-100)
- INDUSTRIAL CHOICE 3/4 x 50 ft EPDM Air-Water-Light Chemical 300PSI Steel Crimp 3/4MPT to 3/4 Swivel MPT Red (RR3/4x50-300SC-12MP-12MPX)
- INDUSTRIAL CHOICE 1 x 25 ft EPDM Air-Water-Light Chemical 300PSI Steel Crimp 3/4MPT to 1 Swivel MPT Red (RR1x25-300SC-12MP-16MPX)
- INDUSTRIAL CHOICE 3/4 x 50 ft Roll EPDM Air-Water-Light Chemical 300PSI Hose Yellow (ICH-ER3/4-300YL-50)
- INDUSTRIAL CHOICE 1.25 x 50 ft Roll EPDM Air-Water-Light Chemical 200PSI Hose Red (ICH-ER1.25-200RD-50)
- PNEU-THANE 1/4" X 50' Blue Polyurethane Hose 250 Psi (5096-04X50)
- Industrial Choice Multi-purpose Air Hoses