Shop All Multi-purpose Air Hoses
Industrial Choice
1/2 x 550 Ft Reel EPDM Air-Water-Light Chemical 200PSI Hose Red
Mfr # ICH-ER1/2-200RD-550reel-1pc
Zoro # G010992620
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$728.99
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 550 ft
- Material EPDM Rubber
- Temp. Range -40 to 212 Degrees F
- Inside Dia. 1/2 in
- Outside Dia. 0.815 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Industrial Choice
- MFR # ICH-ER1/2-200RD-550reel-1pc
- Zoro # G010992620
- Country of Origin Spain
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 550 ft |
Inside Dia. | 1/2 in |
Outside Dia. | 0.815 in |
Details
Material | EPDM Rubber |
Temp. Range | -40 to 212 Degrees F |
Working Pressure (PSI) | 200 |
Color | Red |
Description
- •Air-Water-Light Chemical Application
- •Reels great for making custom lengths
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLBERG Filter/Silencer, 1/4 In (FS-04-025)
- MILTON Poly Piggyback Filter Regulator, 1/2" (1111-5)
- WILKERSON Air Pressure Regulator, 1/2" Pipe Size (R28-04-F000B)
- MAXIM WC Welded Hydraulic Cylinder: 4 Bore x 20 Stroke - 2 Rod (288461)
- INDUSTRIAL CHOICE 5/8 x 100 Ft Roll EPDM Air-Water-Light Chemical 300PSI Hose Red (ICH-ER5/8-300RD-100)
- INDUSTRIAL CHOICE 3/4 x 25 ft EPDM Air-Water-Light Chemical 300PSI Steel Crimp 3/4MPT to 3/4MPT Red (RR3/4x25-300SC-12MP-12MP)
- INDUSTRIAL CHOICE 1/4 x 25 ft Roll EPDM Air-Water-Light Chemical 200PSI Hose Red (ICH-ER1/4-200RD-25)
- INDUSTRIAL CHOICE 1/2 x 25 Ft Roll EPDM Air-Water-Light Chemical 200PSI hose Red (ICH-ER1/2-200RD-25)
- INDUSTRIAL CHOICE 3/8 x 50 ft EPDM Air-Water-Light Chemical 200PSI Brass MPT to MPT Red (RR3/8x50-200)
- INDUSTRIAL CHOICE 3/8 x 100 ft EPDM Air-Water-Light Chemical 300PSI Steel Crimp 1/4MPT to 1/4MPT Red (RR3/8x100-300SC-4MP-4MP)
- CONTINENTAL CONTITECH 1/4" x 3 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR02530-03-11)
- Industrial Choice Multi-purpose Air Hoses