Shop All Multi-purpose Air Hoses
Industrial Choice
1/2 x 550 Ft Reel EPDM Air-Water-Light Chemical 200PSI Hose Black
Mfr # ICH-ER1/2-200BK-550-reel-1pc
Zoro # G010992798
product price: $748.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$748.99
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 550 ft
- Material EPDM Rubber
- Inside Dia. 1/2 in
- Outside Dia. 0.815 in
- Temp. Range -40 to 212 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Choice
- MFR # ICH-ER1/2-200BK-550-reel-1pc
- Zoro # G010992798
- Country of Origin Spain
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 550 ft |
Inside Dia. | 1/2 in |
Outside Dia. | 0.815 in |
Details
Material | EPDM Rubber |
Temp. Range | -40 to 212 Degrees F |
Working Pressure (PSI) | 200 |
Color | Black |
Description
- •Air-Water-Light Chemical Application
- •Reels great for making custom lengths
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Insert Ball Brng, HC, 1in dia, 3147.33 lb. (HC205-16)
- SMC Solenoid Air Control Valve, 22.12CFM, 0.79 (VQZ3151-3LO1)
- NUMATICS Sub Base, 1 Station, 1/8 In NPT (103-493)
- CONTINENTAL 3/4" x 25' Green EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x FNPSM (HZG07530-25-31)
- INDUSTRIAL CHOICE 1/4 x 25 Ft Roll EPDM Air-Water-Light Chemical 300PSI Hose Red (ICH-ER1/4-300RD-25)
- INDUSTRIAL CHOICE 1/2 x 75 Ft Roll EPDM Air-Water-Light Chemical 300PSI Hose Red (ICH-ER1/2-300RD-75)
- INDUSTRIAL CHOICE 1 x 25 ft EPDM Air-Water-Light Chemical 300PSI Steel Crimp 3/4MPT to 1 Swivel MPT Red (RR1x25-300SC-12MP-16MPX)
- INDUSTRIAL CHOICE 3/4 x 50 ft Roll EPDM Air-Water-Light Chemical 300PSI Hose Yellow (ICH-ER3/4-300YL-50)
- INDUSTRIAL CHOICE 1/2 x 25 Ft Roll EPDM Air-Water-Light Chemical 200PSI hose Red (ICH-ER1/2-200RD-25)
- INDUSTRIAL CHOICE 3/4 x 500 ft Reel EPDM Air-Water-Light Chemical 200PSI Hose Black (ICH-ER3/4-200BK-500reel-1pc)
- INTERSTATE PNEUMATICS Red PVC Hose 1/4 Inch 100 feet 300 PSI 4:1 Safety Factor w/ 1/4 Inch Steel Industrial Coupler/Plug (HA04-100H44)
- Industrial Choice Multi-purpose Air Hoses