Shop All Multi-purpose Air Hoses
Industrial Choice
1/2 x 500 Ft Reel EPDM Air-Water-Light Chemical 300PSI Hose White
Mfr # ICH-ER1/2-300WH-500reel-1pc
Zoro # G710992661
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$877.99
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 500 ft
- Material EPDM Rubber
- Inside Dia. 1/2 in
- Color White
- Outside Dia. 0.88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Industrial Choice
- MFR # ICH-ER1/2-300WH-500reel-1pc
- Zoro # G710992661
- Country of Origin Spain
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 500 ft |
Inside Dia. | 1/2 in |
Outside Dia. | 0.88 in |
Details
Material | EPDM Rubber |
Color | White |
Working Pressure (PSI) | 300 |
Temp. Range | -40 to 212 Degrees F |
Description
- •Air-Water-Light Chemical Application
- •Reels great for making custom lengths
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Colorflow 3/4" FNPT Steel Check Valve (C1200S)
- DAYTON Ind Link Single Strand Offset Pk5 (2YEC3)
- DAYTON DC Gearmotor, Nameplate RPM 8, 0.38A (52JE57)
- CHICAGO PNEUMATIC Low Oil Level Switch (1312100014)
- INDUSTRIAL CHOICE 3/8 x 100 ft EPDM Air-Water-Light Chemical 300PSI Steel Crimp 1/4MPT to 1/4MPT Red (RR3/8x100-300SC-4MP-4MP)
- INDUSTRIAL CHOICE 3/8 x 50 ft EPDM Air-Water-Light Chemical 200PSI Brass MPT to MPT Red (RR3/8x50-200)
- INDUSTRIAL CHOICE 1/4 x 75 ft EPDM Air-Water-Light Chemical 200PSI Brass MPT to MPT Red (RR1/4x75-200)
- INDUSTRIAL CHOICE 1/2 x 25 Ft Roll EPDM Air-Water-Light Chemical 200PSI hose Red (ICH-ER1/2-200RD-25)
- INDUSTRIAL CHOICE 3/4 x 25 ft Roll EPDM Air-Water-Light Chemical 300PSI Hose Red (ICH-ER3/4-300RD-25)
- INDUSTRIAL CHOICE 1/2 x 75 Ft Roll EPDM Air-Water-Light Chemical 300PSI Hose Red (ICH-ER1/2-300RD-75)
- REELCRAFT 1/4" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi RD (S601085-50)
- Industrial Choice Air Hoses