Shop All Multi-purpose Air Hoses
Industrial Choice
1/2 x 500 Ft Reel EPDM Air-Water-Light Chemical 300PSI Hose Red
Mfr # ICH-ER1/2-300RD-500reel-1pc
Zoro # G110992803
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$725.99
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 500 ft
- Material EPDM Rubber
- Outside Dia. 0.88 in
- Working Pressure (PSI) 300
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Industrial Choice
- MFR # ICH-ER1/2-300RD-500reel-1pc
- Zoro # G110992803
- Country of Origin Spain
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 500 ft |
Outside Dia. | 0.88 in |
Inside Dia. | 1/2 in |
Details
Material | EPDM Rubber |
Working Pressure (PSI) | 300 |
Color | Red |
Temp. Range | -40 to 212 Degrees F |
Description
- •Air-Water-Light Chemical Application
- •Reels great for making custom lengths
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Plug-In Reducing Elbow, 90 Deg, 5/16x3/8 (KQ2L09-11A)
- DAYTON B95 V-Belt, 98" Outside Length, 21/32" Top Width, 1 Ribs (5X478)
- BRENNAN INDUSTRIES Fittings, 3/8" Male JIC- 3/8" Female JIC (6602-06-06-06-FG)
- WEATHERHEAD Pipe 45 Deg Street Elbow 1/4In, 3350X4 (3350X4)
- INDUSTRIAL CHOICE 1/4 x 25 ft EPDM Air-Water-Light Chemical 200PSI Brass MPT to MPT Red (RR1/4x25-200)
- INDUSTRIAL CHOICE 3/4 x 50 ft EPDM Air-Water-Light Chemical 300PSI Steel Crimp 3/4MPT to 3/4 Swivel MPT Red (RR3/4x50-300SC-12MP-12MPX)
- INDUSTRIAL CHOICE 3/4 x 25 ft Roll EPDM Air-Water-Light Chemical 300PSI Hose Red (ICH-ER3/4-300RD-25)
- INDUSTRIAL CHOICE 1/4 x 75 ft EPDM Air-Water-Light Chemical 200PSI Brass MPT to MPT Red (RR1/4x75-200)
- INDUSTRIAL CHOICE 1/4 x 50 ft EPDM Air-Water-Light Chemical 200PSI Brass MPT to MPT Red (RR1/4x50-200)
- INDUSTRIAL CHOICE 3/4 x 50 ft Roll EPDM Air-Water-Light Chemical 300PSI Hose White (ICH-ER3/4-300WH-50)
- NOBLES/TENNANT PVC HOSE - .375in ID x .60in OD x 12in L, CLEAR BRAIDED (1014929)
- Industrial Choice Multi-purpose Air Hoses