Shop All Multi-purpose Air Hoses
Industrial Choice
1/2 x 500 Ft Reel EPDM Air-Water-Light Chemical 300PSI Hose Black
Mfr # ICH-ER1/2-300BK-500reel-1pc
Zoro # G810992615
product price: $698.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$698.99
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 500 ft
- Material EPDM Rubber
- Outside Dia. 0.88 in
- Color Black
- Temp. Range -40 to 212 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Choice
- MFR # ICH-ER1/2-300BK-500reel-1pc
- Zoro # G810992615
- Country of Origin Spain
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 500 ft |
Outside Dia. | 0.88 in |
Inside Dia. | 1/2 in |
Details
Material | EPDM Rubber |
Color | Black |
Temp. Range | -40 to 212 Degrees F |
Working Pressure (PSI) | 300 |
Description
- •Air-Water-Light Chemical Application
- •Reels great for making custom lengths
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Pump Bushing (9-0017)
- POWERDRIVE GearbeltPulley, XL, 60 Grooves (60XLB037-6WA)
- SPEEDAIRE Cylinder Mnting Hdw, Wall Mnt Eye Brkt (5VLY2)
- BROWNING Bmd Jar, #JS9U ELEMENT (JS9U ELEMENT)
- INDUSTRIAL CHOICE 3/4 x 50 ft Roll EPDM Air-Water-Light Chemical 300PSI Hose Red (ICH-ER3/4-300RD-50)
- INDUSTRIAL CHOICE 5/8 x 100 Ft Roll EPDM Air-Water-Light Chemical 300PSI Hose Red (ICH-ER5/8-300RD-100)
- INDUSTRIAL CHOICE 1/4 x 100 ft EPDM Air-Water-Light Chemical 200PSI Brass MPT to MPT Red (RR1/4x100-200)
- INDUSTRIAL CHOICE 1/2 x 50 Ft Roll EPDM Air-Water-Light Chemical 300PSI Hose Red (ICH-ER1/2-300RD-50)
- INDUSTRIAL CHOICE 3/4 x 50 ft Roll EPDM Air-Water-Light Chemical 300PSI Hose White (ICH-ER3/4-300WH-50)
- INDUSTRIAL CHOICE 3/4 x 50 ft EPDM Air-Water-Light Chemical 200PSI Brass MPT to MPT Red (RR3/4x50-200)
- GATES Multi-Use Hose, 27406 (27406)
- Industrial Choice Multi-purpose Air Hoses