Shop All Multi-purpose Air Hoses
Industrial Choice
1/2 x 50 ft EPDM Air-Water-Light Chemical 300PSI Brass MPT to MPT Red
Mfr # RR1/2x50-300
Zoro # G910992638
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 50 ft
- Material EPDM Rubber
- Outside Dia. 0.88 in
- Inside Dia. 1/2 in
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Choice
- MFR # RR1/2x50-300
- Zoro # G910992638
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 50 ft |
Outside Dia. | 0.88 in |
Inside Dia. | 1/2 in |
Details
Material | EPDM Rubber |
Color | Red |
Working Pressure (PSI) | 300 |
Description
- •Air-Water-Light Chemical Application
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Air Tool Lube-Prem 4Oz (PREMOIL-4OZ)
- DAYTON B270 V-Belt, 271" Outside Length, 21/32" Top Width, 1 Ribs (6L228)
- BIMBA MFG CO Bimba-Mead Filter/Regulator MGAFR300-10-SM, Auto Drain, Polycarb. Bowl W/Metal Bowl Guard, 3/8" NPT (MGAFR300-10-SM)
- BAND-IT Pre. BandClamp, Galv.CS, Min.Dia.3/4", PK10 (GRP249)
- INDUSTRIAL CHOICE 5/8 x 50 Ft Roll EPDM Air-Water-Light Chemical 300PSI Hose Red (ICH-ER5/8-300RD-50)
- INDUSTRIAL CHOICE 3/4 x 25 ft EPDM Air-Water-Light Chemical 300PSI Steel Crimp 3/4MPT to 3/4MPT Red (RR3/4x25-300SC-12MP-12MP)
- INDUSTRIAL CHOICE 1/2 x 25 Ft Roll EPDM Air-Water-Light Chemical 200PSI hose Red (ICH-ER1/2-200RD-25)
- INDUSTRIAL CHOICE 1/2 x 75 ft EPDM Air-Water-Light Chemical 300PSI Steel Crimp 1/2MPT to 3/4 Swivel MPT Red (RR1/2x75-300SC-8MP-12MPX)
- INDUSTRIAL CHOICE 1/4 x 50 ft EPDM Air-Water-Light Chemical 200PSI Brass MPT to MPT Red (RR1/4x50-200)
- INDUSTRIAL CHOICE 3/8 x 50 ft EPDM Air-Water-Light Chemical 300PSI Steel Crimp 1/4MPT to 1/4MPT Red (RR3/8x50-300SC-4MP-4MP)
- K-TOOL INTERNATIONAL Rubber Air Hose 25'X3/8" (KTI72025)
- Industrial Choice Multi-purpose Air Hoses