Shop All Multi-purpose Air Hoses
Industrial Choice
1/2 x 25 Ft Roll EPDM Air-Water-Light Chemical 300PSI Hose Red
Mfr # ICH-ER1/2-300RD-25
Zoro # G910992737
$56.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 25 ft
- Material EPDM Rubber
- Temp. Range -40 to 212 Degrees F
- Outside Dia. 0.88 in
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Industrial Choice
- MFR # ICH-ER1/2-300RD-25
- Zoro # G910992737
- Country of Origin Spain
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 25 ft |
Outside Dia. | 0.88 in |
Inside Dia. | 1/2 in |
Details
Material | EPDM Rubber |
Temp. Range | -40 to 212 Degrees F |
Color | Red |
Working Pressure (PSI) | 300 |
Description
- •Air-Water-Light Chemical Application
- •Precut length perfect for whatever application you need
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUMATICS Lubricator, 1/8 in, PC Bowl, 0.53 lb (8651AL0P10A0000)
- ZORO SELECT 45 Degrees Elbow Crimped or Hose Clamp, 3/8 in Hose I.D, 1/4 in Thread (6AFR5)
- JENNY Air Compressor, Hand Carry, 4.4cfm, 125 psi (AM840-HG-HC4V)
- DAYTON Capacitor-Start Belt Drive Motor, 1/4 HP, 48Y Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM (4VAG4BG)
- INDUSTRIAL CHOICE 3/4 x 25 ft Roll EPDM Air-Water-Light Chemical 300PSI Hose Red (ICH-ER3/4-300RD-25)
- INDUSTRIAL CHOICE 1/2 x 75 ft EPDM Air-Water-Light Chemical 300PSI Steel Crimp 1/2MPT to 3/4 Swivel MPT Red (RR1/2x75-300SC-8MP-12MPX)
- INDUSTRIAL CHOICE 1/4 x 100 ft EPDM Air-Water-Light Chemical 200PSI Brass MPT to MPT Red (RR1/4x100-200)
- INDUSTRIAL CHOICE 1/4 x 25 ft EPDM Air-Water-Light Chemical 200PSI Brass MPT to MPT Red (RR1/4x25-200)
- INDUSTRIAL CHOICE 3/4 x 50 ft Roll EPDM Air-Water-Light Chemical 300PSI Hose Yellow (ICH-ER3/4-300YL-50)
- INDUSTRIAL CHOICE 1 x 25 ft EPDM Air-Water-Light Chemical 300PSI Steel Crimp 3/4MPT to 1 Swivel MPT Red (RR1x25-300SC-12MP-16MPX)
- PNEU-THANE 1/4" X 25' Turquoise Polyurethane Hose 250 Psi (5090-04X25)
- Industrial Choice Multi-purpose Air Hoses