Shop All Multi-purpose Air Hoses
Industrial Choice
1/2 x 25 ft EPDM Air-Water-Light Chemical 300PSI Steel Crimp 3/8MPT to 1/2 Swivel MPT Red
Mfr # RR1/2x25-300SC-6MP-8MPX
Zoro # G110992681
product price: $95.15
/ea
Free Shipping & Returns
$95.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 25 ft
- Material EPDM Rubber
- Swivel Swivel
- Inside Dia. 1/2 in
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Choice
- MFR # RR1/2x25-300SC-6MP-8MPX
- Zoro # G110992681
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 25 ft |
Inside Dia. | 1/2 in |
Details
Material | EPDM Rubber |
Swivel | Swivel |
Color | Red |
Description
- •Air-Water-Light Chemical Application
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS C133E-125 Keyless Locking Assembly (C133E-125)
- DAYTON Motor Run Capacitor, 12.5 MFD, 2-1/4 In. H (22F170)
- PIX Belt, C, 7/8 x 107 in. OC (C103)
- COXREELS Spring Return Hose Reel, 1" Hose Dia., 35 ft. Length, 300 psi (TSH-N-635)
- INDUSTRIAL CHOICE 3/8 x 100 ft EPDM Air-Water-Light Chemical 300PSI Steel Crimp 1/4MPT to 1/4MPT Red (RR3/8x100-300SC-4MP-4MP)
- INDUSTRIAL CHOICE 1/2 x 25 Ft Roll EPDM Air-Water-Light Chemical 200PSI hose Red (ICH-ER1/2-200RD-25)
- INDUSTRIAL CHOICE 3/8 x 25 Ft Roll EPDM Air-Water-Light Chemical 300PSI Hose Red (ICH-ER3/8-300RD-25)
- INDUSTRIAL CHOICE 3/4 x 100 ft Roll EPDM Air-Water-Light Chemical 200PSI Hose Red (ICH-ER3/4-200RD-100)
- INDUSTRIAL CHOICE 1/2 x 50 Ft Roll EPDM Air-Water-Light Chemical 300PSI Hose Red (ICH-ER1/2-300RD-50)
- INDUSTRIAL CHOICE 3/4 x 50 ft Roll EPDM Air-Water-Light Chemical 300PSI Hose White (ICH-ER3/4-300WH-50)
- DYNABRADE Hose, 1" dia.x6 ft Long (50682)
- Industrial Choice Air Hoses