Shop All Multi-purpose Air Hoses
Industrial Choice
1/2 x 25 ft EPDM Air-Water-Light Chemical 300PSI Steel Crimp 1/2MPT to 1/2 Swivel MPT Red
Mfr # RR1/2x25-300SC-8MP-8MPX
Zoro # G610992761
product price: $91.99
/ea
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 25 ft
- Material EPDM Rubber
- Color Red
- Swivel Swivel
- Inside Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Choice
- MFR # RR1/2x25-300SC-8MP-8MPX
- Zoro # G610992761
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 25 ft |
Inside Dia. | 1/2 in |
Details
Material | EPDM Rubber |
Color | Red |
Swivel | Swivel |
Description
- •Air-Water-Light Chemical Application
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Gearbelt, XL, 55 Teeth, Length 11.0 In, Pitch: 1/5" (1DHH6)
- PARKER Air Cylinder, 3/4 in Bore, 4 in Stroke, Round Body Double Acting (0.75DPSRM04.00)
- BUNTING BEARINGS Sleeve Bearing, I.D. 9/16, L 1-1/2, PK3 (CB091212)
- AIGNEP USA Union, 1/4 In, Tube, Brass, PK10 (88040-04)
- INDUSTRIAL CHOICE 1/4 x 100 Ft Roll EPDM Air-Water-Light Chemical 200PSI Hose Red (ICH-ER1/4-200RD-100)
- INDUSTRIAL CHOICE 3/4 x 500 ft Reel EPDM Air-Water-Light Chemical 200PSI Hose Black (ICH-ER3/4-200BK-500reel-1pc)
- INDUSTRIAL CHOICE 3/4 x 50 ft Roll EPDM Air-Water-Light Chemical 300PSI Hose White (ICH-ER3/4-300WH-50)
- INDUSTRIAL CHOICE 3/4 x 25 ft EPDM Air-Water-Light Chemical 300PSI Steel Crimp 3/4MPT to 3/4MPT Red (RR3/4x25-300SC-12MP-12MP)
- INDUSTRIAL CHOICE 3/8 x 50 Ft Roll EPDM Air-Water-Light Chemical 300PSI Hose Red (ICH-ER3/8-300RD-50)
- INDUSTRIAL CHOICE 3/4 x 50 ft Roll EPDM Air-Water-Light Chemical 300PSI Hose Red (ICH-ER3/4-300RD-50)
- VELVAC Air Hose Assembly 1/2 X 1/2 X 60 (149060)
- Industrial Choice Air Hoses