Shop All Multi-purpose Air Hoses
Industrial Choice
1/2 x 25 ft EPDM Air-Water-Light Chemical 200PSI Brass MPT to MPT Red
Mfr # RR1/2x25-200
Zoro # G510992731
product price: $68.79
/ea
$68.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 25 ft
- Material EPDM Rubber
- Inside Dia. 1/2 in
- Working Pressure (PSI) 200
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Choice
- MFR # RR1/2x25-200
- Zoro # G510992731
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 25 ft |
Inside Dia. | 1/2 in |
Outside Dia. | 0.88 in |
Details
Material | EPDM Rubber |
Working Pressure (PSI) | 200 |
Color | Red |
Description
- •Air-Water-Light Chemical Application
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Manual Air Control Valve, 4-Way, 1/4in NPT (E712LS)
- SENQCIA ULTRA-MAX Ultra-Max® 50H Hvy Cl Sc ASME/ANSI Std RllrChn Sngl 5/8" Pit, PK5 (50HUMCL)
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 3.05 in OD (AK3078)
- NORD AC Gearmotor, 1,770.0 in-lb Max. Torque, 75 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase (SK372.1-80LP/4, 23)
- INDUSTRIAL CHOICE 1/2 x 75 Ft Roll EPDM Air-Water-Light Chemical 300PSI Hose Red (ICH-ER1/2-300RD-75)
- INDUSTRIAL CHOICE 3/4 x 25 ft Roll EPDM Air-Water-Light Chemical 300PSI Hose Red (ICH-ER3/4-300RD-25)
- INDUSTRIAL CHOICE 3/4 x 25 ft EPDM Air-Water-Light Chemical 300PSI Steel Crimp 3/4MPT to 3/4MPT Red (RR3/4x25-300SC-12MP-12MP)
- INDUSTRIAL CHOICE 3/4 x 50 ft Roll EPDM Air-Water-Light Chemical 300PSI Hose White (ICH-ER3/4-300WH-50)
- INDUSTRIAL CHOICE 3/4 x 400 ft Reel EPDM Air-Water-Light Chemical 300PSI Hose Yellow (ICH-ER3/4-300YL-400reel-1pc)
- INDUSTRIAL CHOICE 1/4 x 100 Ft Roll EPDM Air-Water-Light Chemical 200PSI Hose Red (ICH-ER1/4-200RD-100)
- CONTINENTAL CONTITECH 3/8" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi GY (PLG03830-25-33)
- Industrial Choice Air Hoses