Shop All Multi-purpose Air Hoses
Industrial Choice
1/2 x 100 ft EPDM Air-Water-Light Chemical 300PSI Steel Crimp 3/8MPT to 1/2MPT Red
Mfr # RR1/2x100-300SC-6MP-8MP
Zoro # G910992706
product price: $255.99
/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 100 ft
- Material EPDM Rubber
- Color Red
- Swivel No Swivel
- Inside Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Choice
- MFR # RR1/2x100-300SC-6MP-8MP
- Zoro # G910992706
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 100 ft |
Inside Dia. | 1/2 in |
Details
Material | EPDM Rubber |
Color | Red |
Swivel | No Swivel |
Description
- •Air-Water-Light Chemical Application
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN ABRASIVE SUPPLY Sandblast Hose, 1/2" ID, 1-1/6" ODx50ft. (BH1/2X1-1/16X50)
- CARLISLE D2400-8M-30 Dual Synchronous Belt (D2400-8M-30)
- MAXIM Hyd Cylinder, 4 In Bore, 30 In Stroke (218-368)
- CHICAGO PNEUMATIC Spring, A117360 (A117360)
- INDUSTRIAL CHOICE 3/4 x 50 ft EPDM Air-Water-Light Chemical 300PSI Steel Crimp 3/4MPT to 3/4 Swivel MPT Red (RR3/4x50-300SC-12MP-12MPX)
- INDUSTRIAL CHOICE 3/4 x 50 ft Roll EPDM Air-Water-Light Chemical 300PSI Hose White (ICH-ER3/4-300WH-50)
- INDUSTRIAL CHOICE 3/8 x 100 ft EPDM Air-Water-Light Chemical 300PSI Steel Crimp 1/4MPT to 1/4MPT Red (RR3/8x100-300SC-4MP-4MP)
- INDUSTRIAL CHOICE 3/8 x 50 ft EPDM Air-Water-Light Chemical 200PSI Brass MPT to MPT Red (RR3/8x50-200)
- INDUSTRIAL CHOICE 1/4 x 100 Ft Roll EPDM Air-Water-Light Chemical 200PSI Hose Red (ICH-ER1/4-200RD-100)
- INDUSTRIAL CHOICE 3/8 x 50 Ft Roll EPDM Air-Water-Light Chemical 300PSI Hose Red (ICH-ER3/8-300RD-50)
- LEGACY Flexzilla Zillagreen 3/8"x50 ft Air Hose (LEGHFZ3850YW2)
- Industrial Choice Air Hoses